Rachael Ray 87657 Hard-Anodized Nonstick Bakeware Roaster with Dual-Height Rack; Gray - 16 & 12 in.
Mfr # 87657
Zoro # G904007591
Product Information
- Brand Rachael Ray
- MFR # 87657
- Zoro # G904007591
- UPC # 51153876578
- Country of Origin China
- Category Bakeware
Description
Bake an herb-roasted chicken dinner for friends or even a holidayturkey for the fam in the versatile Rachael Ray(r) Hard-Anodized Nonstick Bakeware 16-Inch by 12-Inch Roaster with Dual-Height Rack.
Rachael Ray(r) knows how to make roasting easier so that everydayand special occasion roasts are the most! The nonstick bakeware is made from hard-anodized aluminum, and can roast and bake over and over with the same great results. Long-lasting nonstick on the interior and on the rack make cleanup a snap. Roast a half-chicken now and then instead of a whole bird, and have the capacity for a full-sized chicken when you need it.
Offering sturdy construction and convenience, this Rachael Ray(r) roaster is oven safe to 500 degree F, and has generously-sized stainless steel handles to provide a confident grasp when pulling items from the oven. The dual-height rack can be used at one height for large roasts, and another for smaller cuts of meat and poultry.
Ease the effort that makes great roast beef, chicken, with the Rachael Ray(r) Hard-Anodized Nonstick Bakeware 16-Inch by 12-Inch Roaster with Dual-Height Rack.
Features- Hard-Anodized Nonstick Bakeware Roaster with Dual-Height Rack
- Color: Gray
- Size: 16" & 12"
- Weight: 6.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUISINART HAND BLENDR 2SPD 16OZ WH (CSB-175)
- NESTLE Coffee mate® Non Dairy Liquid Pump Bottle, French Vanilla, 50.7 oz. (NES31803)
- NIECO Cleaning Shaft Tool (9128)
- DEXTER RUSSELL Poultry Knife, 4 In, Ergo, Utility/Deboner (11213)
- RACHAEL RAY Rachael Ray 47423 Nonstick Bakeware Cookie Pan Set - 3 Piece - Gray with Red Silicone Grips (47423)
- RACHAEL RAY Rachael Ray 54077 Bakeware Oven Lovin Mini Cups 24-Cup Mini Muffin Pan Grey (54077)
- RACHAEL RAY Rachael Ray 47961 Yum-o Nonstick Bakeware 24-Cup Oven Lovin Mini Muffin Pan; Gray with Marine Blue Handles (47961)
- RACHAEL RAY Rachael Ray 52410 10 Piece Cucina Nonstick Bakeware Set; Latte Brown (52410)
- RACHAEL RAY Rachael Ray 56603 Garbage Bowl with Rubber Foot - Red (56603)
- RACHAEL RAY Rachael Ray 54071 Bakeware Oven Lovin Crispy Sheet 11-Inch by 17-Inch Cookie Pan Grey (54071)
- CHICAGO METALLIC Cookie Sheet, 14x14-1/16 (20300)
- Rachael Ray Bakeware