Rachael Ray 81157 Create Delicious Hard-Anodized Aluminum Nonstick Cookware Set - Red Handles; 11 Piece
Mfr # 81157
Zoro # G503902303
Product Information
- Brand Rachael Ray
- MFR # 81157
- Zoro # G503902303
- UPC # 51153811579
- Country of Origin China
- Category Cookware
Description
Durable and solution-oriented, the Rachael RayCreate Delicious 11-Piece Hard-Anodized Aluminum Nonstick Cookware Set brings high performance and cooking convenience to home chefs eager for kitchen versatility with long-lasting dependability. Constructed from extra-durable hard-anodized aluminum, this collection of essential pots and pans upgrades Rachael's always-reliable performance with enhanced PlatinumShield Technology nonstick reinforced to be 9 times harder than titanium for effortless food release of Rach's Mac and Cheddar Cheese with Chicken and Broccoli or her recipe for Tilapia with Roasted Corn. Colorful, double-riveted stainless steel and silicone handles provide comfort and control that's oven safe to 400 deg F, and shatter resistant glass lids lock in heat and flavor while allowing foods to be monitored while they cook. Plus, this convenient set features a unique "swing lid" that fits both the 5-quart Dutch oven and the 3-quart saut pan.
Flared cookware rims make for easy pouring, and an induction-suitable stainless steel base provides strength, durability, and versatility to use the cookware on any stovetop. Also included in the 11-piece set is one of Rachael's versatile food mover bench scrapes and a solid Lazy spoon that attaches conveniently to cookware rims to keep drips in the pan and not on the counter. From enhanced durability to superior PlatinumShield nonstick, reach for the long-lasting convenience of the Rachael RayCreate Delicious 11-Piece Hard-Anodized Aluminum Nonstick Cookware Set and get ready to get delish. Platinum Shield Technology enhanced black nonstick reinforced to be 9X harder than titanium.
Features- Create delicious hard-anodized aluminum nonstick cookware set
- 11 piece
- Handle Color: Red
- Material: Hard-Anodized Aluminum
- Weight: 12.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAVENSCROFT CRYSTAL Ravenscroft W750 Crystal Taylor Double Old Fashioned Decanter Gift Set (W750)
- WILTON LASAGNA/ROAST PAN 14X11"" (2105-963)
- SOUTHBEND Hi-Limit (4914-2)
- ALTO-SHAAM Warmer Element 120V 230W (CB-3537)
- RACHAEL RAY Rachael Ray 87375 10 Piece Hard Anodized II Cooking Set (87375)
- RACHAEL RAY Rachael Ray 12167 Create Delicious Stackable Nonstick Cookware Set - Teal Shimmer; 8 Piece (12167)
- RACHAEL RAY Rachael Ray 12144 Create Delicious Aluminum Nonstick Cookware Set; 13 Piece - Teal Shimmer (12144)
- RACHAEL RAY Rachael Ray 12159 3 qt. Create Delicious Aluminum Nonstick Everything Pan - Red Shimmer (12159)
- RACHAEL RAY Rachael Ray 12160 3 qt. Create Delicious Aluminum Nonstick Everything Pan - Teal Shimmer (12160)
- RACHAEL RAY Rachael Ray 16347 Cucina Hard Enamel Nonstick Twin Pack Skillet Set; Agave Blue (16347)
- STARFRIT Drum Grater with 3 Barrels (092930-003-0000)
- Rachael Ray Cookware