Rachael Ray 81154 10.25 in. Create Delicious Hard Anodized Aluminum Nonstick Deep Skillet - Gray
Mfr # 81154
Zoro # G503776829
Product Information
- Brand Rachael Ray
- MFR # 81154
- Zoro # G503776829
- UPC # 51153811548
- Country of Origin China
- Category Cookware
Description
Radiant and solution-oriented, the Rachael RayCreate Delicious Hard Anodized Aluminum 10.25-Inch Nonstick Covered Deep Skillet brings high-quality performance and everyday convenience to home chefs eager for kitchen versatility with style. Featuring contemporary design combined with value-driven functionality, this versatile covered deep skillet is ideal for one-pan meals like Rach's Orange-Glazed Pork Chops or her creamy Carbonara with Saffron & Shrimp. The pan's durable hard-anodized aluminum construction is twice as hard as stainless steel, provides ultra-even heating, and features enhanced PlatinumShield Technology black nonstick reinforced to be 9 times harder than titanium for effortless food release and easy cleanup. Want more Colorful, double-riveted stainless steel and silicone handles provide comfort and control that's oven safe to 400 deg F, and a shatter resistant glass lid locks in heat and flavor while allowing foods to be monitored while they cook. Flared cookware rims make for easy pouring, and an induction-suitable stainless steel base provides strength, durability, and versatility to use the cookware on any stovetop. From easy-clean convenience to the enhanced durability of PlatinumShield nonstick, go deep and reach for the big-time brilliance of the Rachael RayHard Anodized Aluminum 10.25-Inch Nonstick Covered Deep Skillet. Platinum Shield Technology enhanced black nonstick reinforced to be 9X harder than titanium.
Specifications- Color: Gray
- Material: Hard Anodized Aluminum
- Size: 10.25 in.
- Weight: 4.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Miami Dolphins 15oz Stripe Mug (617-C15SM)
- RANDELL Pilot Valve 1/8 Mpt X 3/16 Cc (GT-10)
- DEXTER RUSSELL Hamburger Turner 5 In X 4 In (31648)
- KELVINATOR LampBlue40 Watt130 Volt (0USAP4)
- RACHAEL RAY Rachael Ray 87633 Cucina Hard-Anodized Nonstick Twin Pack Skillet Set; Gray With Cranberry Red Handles (87633)
- RACHAEL RAY Rachael Ray 81130 Create Delicious Hard-Anodized Aluminum Nonstick Deep Skillet; 12.5 in. - Teal Handle (81130)
- RACHAEL RAY Rachael Ray 12160 3 qt. Create Delicious Aluminum Nonstick Everything Pan - Teal Shimmer (12160)
- RACHAEL RAY Rachael Ray 12005 Create Delicious Aluminum Nonstick Covered Deep Skillet; 9.5 in. - Gray Shimmer (12005)
- RACHAEL RAY Rachael Ray 12012 Create Delicious Aluminum Nonstick Deep Skillet; 12.5 in. - Teal Shimmer (12012)
- RACHAEL RAY Rachael Ray 16347 Cucina Hard Enamel Nonstick Twin Pack Skillet Set; Agave Blue (16347)
- RISE BY DASH 7.8 in. L X 6.2 in. W Metal Nonstick Surface Sky Blue Sandwich Grill (RPM100GBSK06)
- Rachael Ray Cookware