Rachael Ray 81151 3 qt. Create Delicious Hard Anodized Aluminum Nonstick Steam Set - Gray
Mfr # 81151
Zoro # G903776870
Product Information
- Brand Rachael Ray
- MFR # 81151
- Zoro # G903776870
- UPC # 51153811517
- Country of Origin China
- Category Cookware
Description
Radiant and solution-oriented, the Rachael RayCreate Delicious Hard Anodized Aluminum Nonstick 3-Quart Steam Set brings high performance and easy convenience to home chefs eager for kitchen versatility with style. Featuring vibrant, shimmering color combined with value-driven functionality, this eye-catching steamer set includes a 3-quart covered sauteuse and stainless steel insert for steaming vegetables, seafood, pot stickers and more. The sauteuse's durable hard-anodized aluminum construction is twice as hard as stainless steel, provides ultra-even heating, and features enhanced PlatinumShield Technology black nonstick reinforced to be 9 times harder than titanium for effortless food release. Colorful, double-riveted stainless steel and silicone handles provide comfort and control that's oven safe to 400 deg F, and a shatter resistant glass lid lock in heat and flavor while allowing foods to be monitored while they steam. Flared cookware rims make for easy pouring, and an induction-suitable stainless steel base provides strength, durability, and versatility to use the cookware on any stovetop. From easy cleaning convenience to the enhanced durability of hard-anodized construction and PlatinumShield nonstick, reach for the easy brilliance of the Rachael RayCreate Delicious Hard-Anodized Aluminum Nonstick 3-Quart Steam Set and get ready to get delish. Platinum Shield Technology enhanced black nonstick reinforced to be 9X harder than titanium.
Specifications- Color: Gray
- Material: Hard Anodized Aluminum
- Size: 3 qt.
- Weight: 4.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 9124500165Cam, Hinge (Male, W/Pin) For - Part# 9124500165 (9124500165)
- TOWN FOOD SERVICE 16 in Wok Shovel (33942)
- HORMEL Pork Pigs Pckld Feet (00017792)
- WEGO Knife WeGo PS, Knife, Black, PK1000 (54101102)
- RACHAEL RAY Rachael Ray 19019 Classic Brights Porcelain Nonstick 14 Piece Cookware Set with Bakeware & Tools; Sea Salt Gray (19019)
- RACHAEL RAY Rachael Ray 12145 Create Delicious Aluminum Nonstick Cookware Set; 13 Piece - Burgundy Shimmer (12145)
- RACHAEL RAY Rachael Ray 12000 Create Delicious Aluminum Nonstick Deep Skillet; 12.5 in. - Red Shimmer (12000)
- RACHAEL RAY Rachael Ray 12159 3 qt. Create Delicious Aluminum Nonstick Everything Pan - Red Shimmer (12159)
- RACHAEL RAY Rachael Ray 12012 Create Delicious Aluminum Nonstick Deep Skillet; 12.5 in. - Teal Shimmer (12012)
- RACHAEL RAY Rachael Ray 47626 12 qt. Create Delicious Enamel on Steel Stockpot - Red Shimmer (47626)
- TOWN FOODSERVICE EQUIPMENT Pan, Wok 12inOd, W/ Handle (34742/DZ)
- Rachael Ray Cookware