Rachael Ray

Rachael Ray 57814 Bakeware 9-Inch Springform Pan Black


product price: $37.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

A springform pan is an absolute must-have for any baker. Whether it's a spinach and feta pie on the menu or a rich chocolate layer cake, baking in this pan is so easy you'll wonder how you ever baked without it! When your delicious creation is baked to perfection, simply pull the silicone clasp so the sides come away from the pan base, leaving your cake or pie intact.
Rachael Ray bakeware is made from durable carbon steel that can bake over and over again with the same great results. The sturdy construction also resists warping so cakes and pies come out perfectly round every time. The springform pan is coated in long-lasting nonstick for excellent food release and easy cleanup. The pan also features a fun orange grip on the side clasp, which allows the sides of the pan to come away from the base so baked creations come out of the pan in one piece for impressive presentation. This springform pan is oven safe to 450°F for convenience and a portion of the proceeds from this purchase goes to Yum-o!, Rachael's nonprofit organization that helps kids and their parents develop healthy relationships with food and cooking.
  • One 9-Inch Springform Pan
  • The strong carbon steel construction of this springform pan resists warping; long-lasting nonstick provides easy food release
  • The sides of this springform pan come away from the base so cakes and pies lift out easily; oven safe to 500 degrees Fahrenheit
  • A portion of the proceeds are donated to Yum-o!, Rachael's nonprofit that helps kids and families develop healthy relationships with food and cooking
  • Rachael Ray is a registered trademark of Ray Marks Co. LLC
  • Oven Safe: 500°Warrenty: Quality Assurance Guaranteed
  • Material: Carbon Steel
  • Length: 9.75
  • Width: 9.75
  • Height: 3
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.