Rachael Ray 55094 Cucina Dinnerware 16-Piece Stoneware Dinnerware Set; Almond Cream
Mfr # 55094
Zoro # G103850950
Product Information
- Brand Rachael Ray
- MFR # 55094
- Zoro # G103850950
- UPC # 51153550942
- Country of Origin China
- Category Serving Plates and Bowls
Description
Experience the warm and welcoming appeal of the Rachael Ray Cucina Dinnerware 16-Piece Stoneware Dinnerware Set. As ideal for serving meals in cozy kitchens as for festive family get-togethers, the dishes blend relaxed Old World charm with modern functionality. Crafted from durable, solid stoneware and glazed with earthy and rustic color, the dinnerware brandishes a subtle handcrafted texture with antiqued character. Pair the artisan-style dinner plates, salad plates, cereal bowls and mugs with corresponding pasta bowls and appetizer plates - and mix and match with similarly designed serveware, pantryware, and oven-to-table cookware - from the Cucina collections for a harmonious table setting. Oven safe up to 250°F for 30 minutes to warm foods, the stoneware dishes are also conveniently microwave, freezer and dishwasher safe.
Features- Crafted from durable, solid stoneware and glazed with earthy, rustic color; brandishes subtle handcrafted texture with antiqued character.
- The 16-piece dinnerware set blends relaxed Old World charm with modern functionality.
- Microwave and freezer safe.
- Oven safe up to 250°F for 30 minutes and dishwasher safe.
- Pairs beautifully with pasta bowls, appetizer plates and other dishes from the Rachael RayTM Cucina Dinnerware collection.
- Rachael Ray Cucina Dinnerware 16-Piece Stoneware Dinnerware Set, Almond Cream.
- Collection - Rachael Ray Cucina Dinnerware.
- Material - Stoneware.
- Set Includes - (4) 10.5 in. Dinner Platee(4) 8 in. Salad Plates (4) 5.5 in. Cereal Bowls(4) 12 oz. Mugs.
- Color - Almond Cream.
- Oven Safe to 250°F only for 30 minutes.
- Dimension - 12 D x 11.6 W x 12.8 H in.
- Item Weight - 18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Quartz Element240V 1800W 29-1/8" For - Part# Vh2533200 (VH2533200)
- GARLAND Burner Hanger (4518241)
- AP PRODUCTS AP Products 018-478 Black Double Bulb Seal with Wiper - 2" x 2.25" x 28' (018-478)
- MONIN Monin Caramel Sauce 12 fl. oz. Bottle, PK6 (M-KC009B)
- RACHAEL RAY Holiday Hoot 10-Inch Serving Bowl (58342)
- RACHAEL RAY Rachael Ray 57232 Rectangular Platter; 8 in. by 12 in.; Cranberry Red (57232)
- RACHAEL RAY Rachael Ray 57231 Rectangular Platter; 8 in. by 12 in.; Agave Blue (57231)
- RACHAEL RAY Rachael Ray 55093 Cucina Dinnerware 16-Piece Stoneware Dinnerware Set; Agave Blue (55093)
- RACHAEL RAY Rachael Ray 55096 Cucina Dinnerware 16-Piece Stoneware Dinnerware Set; Cranberry Red (55096)
- VERTEX Vertex Vista Collection American White Pasta/Salad Bowl 48 oz., PK12 (VRE-81)
- GIBSON Gibson 92590.16 Elite Cafe Versailles Double Bowl Dinnerware Set; Blue - 16 Piece (92590.16)
- Rachael Ray Serving Plates and Bowls