Rachael Ray 12159 3 qt. Create Delicious Aluminum Nonstick Everything Pan - Red Shimmer
Mfr # 12159
Zoro # G603901794
Product Information
- Brand Rachael Ray
- MFR # 12159
- Zoro # G603901794
- UPC # 51153121593
- Country of Origin China
- Category Cookware
Description
Radiant and solution-oriented, the Rachael RayCreate Delicious Aluminum Nonstick 3-Quart Everything Pan brings high-quality performance and everyday convenience to home chefs eager for kitchen versatility with style. Featuring vibrant, shimmering color combined with value-driven functionality, this versatile Everything Pan is perfect for, well everything From creamy risottos to delicious pastas to a vegetable saut, the pan's durable aluminum construction provides ultra-even heating and features enhanced PlatinumShield Technology silver nonstick reinforced to be 9 times harder than titanium for effortless food release. Plus, the pan is dishwasher safe for quick and easy cleanup. Want more Colorful, double-riveted stainless steel and silicone handles provide comfort and control that's oven safe to 400 deg F, and a shatter resistant glass lid locks in heat and flavor while allowing foods to be monitored while they cook. Flared cookware rims make for easy pouring, and an induction-suitable stainless steel base provides strength, durability, and versatility to use the cookware on any stovetop. From dishwasher-safe convenience to the enhanced durability of PlatinumShield nonstick, reach for the easy brilliance of the Rachael RayCreate Delicious Aluminum Nonstick 3-Quart Everything Pan and get ready to get delish. Platinum Shield Technology enhanced silver nonstick reinforced to be 9X harder than titanium.
Specifications- Shimmer Color: Red
- Material: Aluminum
- Size: 3 qt.
- Weight: 2.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY NUT CHEX Honey Nut Chex Cereal Single Serve Bowlpak 1.13 oz., PK96 (16000-11866)
- HENRY AND HENRY Henry And Henry Redi-Pak Strawberry Filling 2lbs, PK12 (10201801)
- GRINDMASTER CECILWARE Pb Start Black Bezel Switch (88056)
- ASP ASP:Ford 10-cut door lock plastic pawl (ASP-P-42-308)
- RACHAEL RAY Rachael Ray 12158 3 qt. Create Delicious Aluminum Nonstick Steam Set - Red Shimmer (12158)
- RACHAEL RAY Rachael Ray 12161 14.25 in. Create Delicious Aluminum Nonstick Wok - Red Shimmer (12161)
- RACHAEL RAY Rachael Ray 12167 Create Delicious Stackable Nonstick Cookware Set - Teal Shimmer; 8 Piece (12167)
- RACHAEL RAY Rachael Ray 81125 Create Delicious Hard-Anodized Aluminum Nonstick Cookware Set; 11 Piece - Light Blue Handles (81125)
- RACHAEL RAY Rachael Ray 12149 Create Delicious Aluminum Nonstick Skillet; 9.5 & 11.75 in. - Teal Shimmer - Pack of 2 (12149)
- RACHAEL RAY Rachael Ray 47852 Ceramics Oval Au Gratin Set; Red - 2 Piece (47852)
- CUISINART Sandwich Grill Ss 9" (WM-SW2N1)
- Rachael Ray Cookware