Rachael Ray 12148 Create Delicious Aluminum Nonstick Cookware Set; 13 Piece - Gray Shimmer
Mfr # 12148
Zoro # G303901063
Product Information
- Brand Rachael Ray
- MFR # 12148
- Zoro # G303901063
- UPC # 51153121487
- Country of Origin China
- Category Cookware
Description
Radiant and solution-oriented, the Rachael Ray Create Delicious 13-Piece Aluminum Nonstick Cookware Set brings high performance and easy convenience to home chefs eager for kitchen versatility with style.
Featuring vibrant, modern color combined with value-driven functionality, this collection of essential pots and pans upgrades Rachael's always-reliable performance with durable aluminum construction for ultra-even heating and browning. Even better, the cookware interiors feature enhanced PlatinumShield Technology nonstick reinforced to be 9 times harder than titanium for effortless food release of the stickiest recipes like Rach's Ham and Spinach Hash with Fried Eggs or her Butternut Squash Mac and Cheese. Plus, all of the pots and pans - from the everything pan that's ideal for risotto to the deep skillets perfect for steaks and burgers - are dishwasher safe for quick and easy cleanup.
Double-riveted stainless steel and silicone handles provide comfort and control that's oven safe to 400°F, and shatter resistant glass lids lock in heat and flavor while allowing foods to be monitored while they cook. Flared cookware rims make for easy pouring, and an induction-suitable stainless steel base provides strength, durability, and versatility to use the cookware on any stovetop. Included in the 13-piece set, a 9-inch by 12-inch cookie pan is ready for chicken wings and cookies alike, and the nylon turner will have you ready to flip and serve from the get-go.
From dishwasher-safe convenience to the enhanced durability of PlatinumShield nonstick, reach for the easy brilliance of the Rachael Ray Create Delicious 13-Piece Aluminum Nonstick Cookware Set and get ready to get delish.
Features- Create Delicious Aluminum Nonstick Cookware Set - Gray Shimmer
- Made from high quality material
- Easy to clean
- 13 Piece
- Color: Gray Shimmer
- Weight: 20.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO 4" 90Deg Close Elbow (2315)
- FILTERCORP Filter, Carbon Pad, Pk/30 Supersorb (F-16/BK)
- BLODGETT Motor100-115/200-230V, 1/3Hp For - Part# 90005 (90005)
- JOHNSON CONTROLS Gas Solenoid 120V, 3/8Fpt (H91CA-21D)
- RACHAEL RAY Rachael Ray 12152 Create Delicious Aluminum Nonstick Skillet; 9.5 & 11.75 in. - Red Shimmer - Pack of 2 (12152)
- RACHAEL RAY Rachael Ray 12012 Create Delicious Aluminum Nonstick Deep Skillet; 12.5 in. - Teal Shimmer (12012)
- RACHAEL RAY Rachael Ray 81151 3 qt. Create Delicious Hard Anodized Aluminum Nonstick Steam Set - Gray (81151)
- RACHAEL RAY Rachael Ray 12160 3 qt. Create Delicious Aluminum Nonstick Everything Pan - Teal Shimmer (12160)
- RACHAEL RAY Rachael Ray 12144 Create Delicious Aluminum Nonstick Cookware Set; 13 Piece - Teal Shimmer (12144)
- RACHAEL RAY Rachael Ray 12167 Create Delicious Stackable Nonstick Cookware Set - Teal Shimmer; 8 Piece (12167)
- VOLLRATH Pot, 3 1/2 Qt, D 7 1/4 In. (78730)
- Rachael Ray Cookware