Rachael Ray 12000 Create Delicious Aluminum Nonstick Deep Skillet; 12.5 in. - Red Shimmer
Mfr # 12000
Zoro # G603776323
Product Information
- Brand Rachael Ray
- MFR # 12000
- Zoro # G603776323
- UPC # 51153120008
- Country of Origin China
- Category Cookware
Description
Radiant and solution-oriented, the Rachael Ray Create Delicious 12.5-Inch Aluminum Nonstick Deep Skillet brings high-performance and easy convenience to an essential pan made even more versatile with a deeper design.
Featuring vibrant, shimmering color combined with value-driven functionality, this family-sized skillet brings on Rachael's always-reliable performance with durable aluminum construction for ultra-even heating and browning. Made with higher sides for an enhanced cooking surface, this smart skillet features PlatinumShield Technology silver nonstick reinforced to be 9X harder than titanium for effortless food release of the stickiest recipes like Rach's Spinach-Artichoke Cheesy Tortellini or her Peppers 'n' Potatoes Beef Skillet Supper. Even better, the skillet is dishwasher safe for quick and easy cleanup. A colorful, double-riveted stainless steel and silicone handle provides comfort and control that's oven safe to 400°F, flared rims make for easy pouring, and an induction-suitable stainless steel base provides strength, durability, and versatility to use the skillet on any stovetop.
From dishwasher-safe convenience to the enhanced durability of PlatinumShield nonstick, reach for the easy brilliance of the Rachael Ray Create Delicious 12.5-Inch Aluminum Nonstick Deep Skillet and get ready to get delish.
Features- Create Delicious Aluminum Nonstick Deep Skillet, 12.5 in. - Red Shimmer
- Made from high quality material
- Easy to clean
- Color: Red Shimmer
- Size: 12.5 in.
- Weight: 2.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS VALVE GUIDE DRIVER 11/32" (AJA1123)
- GE Refrigerator Door Shelf (WR17X11890)
- CRESTWARE Dough Scraper, Steel/Plastic, 6-1/2 In (PDS63)
- KNG Red and Black Mesh Chef Hat (1880RDBK)
- RACHAEL RAY Rachael Ray 16347 Cucina Hard Enamel Nonstick Twin Pack Skillet Set; Agave Blue (16347)
- RACHAEL RAY Rachael Ray 12012 Create Delicious Aluminum Nonstick Deep Skillet; 12.5 in. - Teal Shimmer (12012)
- RACHAEL RAY Rachael Ray 12160 3 qt. Create Delicious Aluminum Nonstick Everything Pan - Teal Shimmer (12160)
- RACHAEL RAY Rachael Ray 81157 Create Delicious Hard-Anodized Aluminum Nonstick Cookware Set - Red Handles; 11 Piece (81157)
- RACHAEL RAY Rachael Ray 81130 Create Delicious Hard-Anodized Aluminum Nonstick Deep Skillet; 12.5 in. - Teal Handle (81130)
- RACHAEL RAY Rachael Ray 47657 Stoneware Bubble & Brown Oval Baker; 4.5 qt. - Light Sea Salt Gray (47657)
- KING KOOKER Turkey Pot, Lifting Rack and Hook, Thermometer, Stainless Steel, 30qt. (SS 30 PK)
- Rachael Ray Cookware