Shop All Vehicle Bulbs & Lenses
Race Sport
Street Series 14In 72W/4,680Lm Led Light Bar W/ Harness
Mfr # RS-LED-72W
Zoro # G1614959
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Watts 72 W
- Material Aluminum
- Features Dust Proof, Water Proof
- Shape Bar
Product Information
- Brand Race Sport
- MFR # RS-LED-72W
- Zoro # G1614959
- UPC # 817363011051
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Size | 14 in |
Details
Light Technology | LED |
Watts | 72 W |
Material | Aluminum |
Features | Dust Proof, Water Proof |
Item | Work Light Bar |
Shape | Bar |
Light Placement - Vehicle Lighting | Truck Exterior |
Description
Raise the bar with our Street Series CREE Light Bars
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS WAX Deep Crystal , Liquid, 64 Ounce (G10464)
- 3M Conspicuity, Continuous, 4 In, White, Truck (983-10 ES)
- QUICKCABLE Battery Cable, 4 ga., Solid, 600V, PVC, Red (200203-396-025)
- SKF Shaft Seal, 1-7/8 x 2-5/8 x 5/16", CRWA1, NBR (18581)
- RACE SPORT Terminator Series 9005 Fanless Led Conversion Headlight Kit (9005TLED)
- RACE SPORT 87-96 Jeep Wrangler Yj 50In Straight Light Bar Window Pillar Brackets (RS-NR-L19-4)
- RACE SPORT Led Rocker Switch W/ Blue Led Radiance (Beacon) (RSLJ51B)
- RACE SPORT 110V In/12V Out 9 Amp Power Supply (RS-9A-SUPPLY)
- RACE SPORT 2In 3-Hole Polished Stainless Steel Truck Light Box W/ Knockouts (RS-400SS)
- RACE SPORT H4 Drive Series Driverless Plug-&-Play Led Headlight Conversion Kit (H4LEDDS)
- LUMAPRO Miniature Lamp, 338, 0.1W, T1 3/4, 2.7V, PK10 (338-10PK)
- Race Sport Automotive Lighting