Shop All Automotive Interior & Compartment Lighting
Race Sport
LoPro Wireless Solar-Powered Truck CAB White LED Light 5-Piece
Mfr # 1007602
Zoro # G605629702
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS / Silicone
- Application Universal
- Lumens 300lm
- IP Rating IP67
- Weight 0.9
Product Information
- Brand Race Sport
- MFR # 1007602
- Zoro # G605629702
- UPC # 810077231432
- Country of Origin United States
- Category Automotive Interior & Compartment Lighting
Details
Material | ABS / Silicone |
Application | Universal |
Lumens | 300lm |
IP Rating | IP67 |
Weight | 0.9 |
Light Color | White |
Description
The NEW LoPro series Wireless Solar-powered marker cab light system is revolutionary to the marketplace and gives you sharp and bright LED Cab lights on your vehicle, but with No drilling, No holes, No wiring, and No problems! Eliminate water leakage, corrosion on your roof, and major issues with wired kits. Stop paying installation centers 4+ hours of labor to install other cheap aftermarket cab light systems that requires holes, wiring, and are Nothing but long term problems waiting to arise.
The patented techNology allows any professional shop to install in less than an hour on any roof, and ensures No drilling, No holes, No wires, and No problems! The wireless cab light kit is easy to install, and after the first initial power on, takes care of the rest using light and vibration sensors to control the light. When the vehicle is moving, the sensor picks up the light vibration and turns the lights on so as it is dark out. Within 1 minute after the vehicle is shut off, and the vibration stops, the cab lights will shut off on their own.
Product Highlights:
-Kit comes with (5) 3M adhesive wireless Cab lights
-No Drilling required, No holes, No wiring
-Solar-powered
-Shock resistant silicone shell
-Automatic dusk/dawn light detection
-8-9 hour backup battery
-(3) WHITE diodes per light
-60 Raw Lumens per light or 300 RAW lumens per kit
-US PATENT No. 10,808,898
WINNER OF THE 2021 THE EVENT SHOW Best New Accessories Award!
The patented techNology allows any professional shop to install in less than an hour on any roof, and ensures No drilling, No holes, No wires, and No problems! The wireless cab light kit is easy to install, and after the first initial power on, takes care of the rest using light and vibration sensors to control the light. When the vehicle is moving, the sensor picks up the light vibration and turns the lights on so as it is dark out. Within 1 minute after the vehicle is shut off, and the vibration stops, the cab lights will shut off on their own.
Product Highlights:
-Kit comes with (5) 3M adhesive wireless Cab lights
-No Drilling required, No holes, No wiring
-Solar-powered
-Shock resistant silicone shell
-Automatic dusk/dawn light detection
-8-9 hour backup battery
-(3) WHITE diodes per light
-60 Raw Lumens per light or 300 RAW lumens per kit
-US PATENT No. 10,808,898
WINNER OF THE 2021 THE EVENT SHOW Best New Accessories Award!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Complete Corner Unit Asm-Strut Mount, Sr4177 (SR4177)
- WALKER EXHAUST Exhaust Elbow, 41437 (41437)
- ECCO SAFETY GROUP LED FLASHER: HIDE-A-LED, PLUG-IN, WIDE (4 LED), 12VDC, AMBER (9031A)
- LISLE WRENCH FUEL LINE/OIL FILTER WRENCH (LI54400)
- RACE SPORT 16.4ft V-Sport Tape Strips IP67 BLUE w/ HD 3M Adhesive (RS5MVS67B)
- RACE SPORT 16.4ft V-Sport Tape Strips IP67 WHITE w/ HD 3M Adhesive (RS5MVS67W)
- RACE SPORT 16.4ft (5-Meter) RGBW Custom Tape Strip Lighting IP67 Weatherproof WHITE (RS5MIP67RGBW)
- PETERSON MANUFACTURING INTERIOR LIGHT W/ SWITCH (M391)
- FEDERAL SIGNAL XStream(R) LED Dash Mount Light (XSM2-WAG-US)
- ABRAMS Touch Light Series LED Dome Light - Rectangular 45 Degree Angled - 6.4W (TLA-9600)
- BAJA DESIGNS LED, DOME LIGHT W/SWITCH (398051)
- Race Sport Automotive Lighting