Shop All Vehicle Bulbs & Lenses
Race Sport
H4 Gen4 Led Headlight Kit W/ 360° Clockable Base & Copper Rope
Mfr # H4-G4LED
Zoro # G1600703
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Race Sport
- MFR # H4-G4LED
- Zoro # G1600703
- UPC # 817999026962
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Introducing the Race Sport Lighting GEN4 LED Headlight Kit Introducing the long-awaited Race Sport Lighting GEN4 LED headlight kit. These kits are packed with patent pending features including a fan-less “rope” heat-sink design, “ratchet” style clock-able base, and the brightest output of an LED headlight kit our company has ever offered (Over 2,700 LUX.) Patent Pending Fan-less “Rope” Heat-sink Design Our patent pending (US patent application no. 16591793) fan-less “rope” design allows the GEN4 LED headlight kit to be installed where space is limited, and it also keeps the high-powered diodes cool. The copper “rope” heat-sinks can be manipulated to fit in the tightest compartments yet maintaining the correct about of heat dissipation to keep this kit performing day after day. Patent Pending 360° Clock-able Base The GEN4 LED headlight’s 360° clock-able base allows for proper mounting orientation to maximize light output and deliver overall intended performance. Stop getting diminished light output due to the bulb not being positioned the way it was intended to be. The “ratchet” style base makes it simple to adjust the alignment of the base’s tabs. Just turn the base until the locking tabs are aligned with the opening on the headlight lens assembly. Get Yours The GEN4 LED Headlight from Race Sport Lighting means no loose fitment, no more aiming issues and no more loss of light output. End the frustration of complicated installs of LED headlight kits. The GEN4 LED Headlight kit is the kit you’ve been waiting. *US patent application no. 16591793
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Turn Signal Switch, Tw-41 (TW-41)
- OTC Antizap Auto Surge Protector 3386 (3386)
- MOBIL 13.7 oz. Delvac Extreme Service Grease Cartridge Orange (121962)
- GROTE Battery Cable, Red, 2/0 Ga, 25 ft. Spool (82-6721)
- RACE SPORT V2 DRIVE Series 9005 2 500 LUX Driverles (9005LEDDSV2)
- RACE SPORT Aluminum Rocker Switch Mounting Panel For (3) Rocker Switches (RS3PRS)
- RACE SPORT 9007 6K Gen6 Canbus Hid Slim Ballast 99% Plug-&-Play Kit (9007-6K-GEN6)
- RACE SPORT Led Rocker Switch Style 2-Port Usb Charge Panel W/ White Radiance (RSRSUSBW)
- RACE SPORT H11 Gen4 Led Headlight Kit W/ 360° Clockable Base & Copper Rope (H11-G4LED)
- RACE SPORT Nextgen Ll Series 14In Led & Laser Single Row Light Bar W/ 10W (RSLL14SR)
- HELLA Bulb H7 12V 55W Px26, H7 (H7)
- Race Sport Vehicle Bulbs & Lenses