Shop All Vehicle Bulbs & Lenses
Race Sport
H4 Drive Series Driverless Plug-&-Play Led Headlight Conversion Kit
Mfr # H4LEDDS
Zoro # G1590063
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Race Sport
- MFR # H4LEDDS
- Zoro # G1590063
- UPC # 814843029537
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Race Sport Lighting’s Drive Series LED headlight kit pounds the competition with over 2,600 LUX of light output per bulb and a sub 3 Amp current draw. The Drive Series goes the extra mile with more LED’s for better headlamp projection and an overall better beam pattern with a brighter more controlled light output. This kit also offers a wide input voltage range for a variety of vehicles and aluminum thermal core to maintain cooler operating temperatures. The Drive Series is also more compact for a better fit in most applications and includes a canbus decoder for use on todays most complicated vehicles. Kit Features: Kit Specifications: • 2,600 Peak LUX Per Bulb. • 6,000 Kelvin • 140° beam angle • 33W operating power • Voltage range: 9V-32V • 2.7A Current draw • CE, ROHS Compliant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Fairview 9303 12V Defogger w/Suction Cup & Screw Base (9303CABCS)
- MAYHEW Pneu Cut Chisel Scrape Set, 5PC (32023)
- TITAN Outrigger Pad, 36 x 36 x 2-1/2 In. (14462)
- BALDWIN FILTERS Hydraulic Filter, 5-11/16 x 12-1/8 In (PT8376-MPG)
- RACE SPORT 9007 Pnp Series Plug-N-Play Led Direct Oem Replacement Bulbs (Pair) Pr (RSPNP9007)
- RACE SPORT Colorsmart Rgb Led Flexible Interior Kit W/ Bluetooth Control (RSIKCS)
- RACE SPORT 9005 3-Sided Led Headlight Conversion Kit (9005LED3S)
- RACE SPORT 4-LED Ultra Slim Flush Mount 19-Flash Pattern Strobe Marker (Red) (RS70014R)
- RACE SPORT 97-06 Jeep Wrangler Tj 4Wd 50In Light Window Frame Mount Brackets (RS-NR-L19-3)
- RACE SPORT H11 Gen4 Led Headlight Kit W/ 360° Clockable Base & Copper Rope (H11-G4LED)
- ILC Replacement For SYLVANIA 9006 (WW-5BBG-6)
- Race Sport Vehicle Bulbs & Lenses