Shop All Automotive Warning & Marker Lights
Race Sport
164Ft 110V Atmosphere 5050 Led Strip Lighting Reel (Rgb)
Mfr # RS-5050-164FT-RGB
Zoro # G1605140
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Water Proof
- Shape Strip
- Light Color Red, Green, Blue
- Light Placement - Vehicle Lighting Car Interior/Exterior
- Light Technology LED
Product Information
- Brand Race Sport
- MFR # RS-5050-164FT-RGB
- Zoro # G1605140
- UPC # 811712025560
- Country of Origin China
- Category Automotive Warning & Marker Lights
Details
Item | Car Decorative Light |
Features | Water Proof |
Shape | Strip |
Light Color | Red, Green, Blue |
Light Placement - Vehicle Lighting | Car Interior/Exterior |
Light Technology | LED |
Description
110V Atmosphere Waterproof 5050 LED Strip Lighting (RGB Multi-Color)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B27 (B27)
- ROADPRO Vehicle Heater/Fan, Direct Wired, 25 A Amps, 300 W Watts, 12 V DC (RPSL-681)
- WALKER EXHAUST Exhaust Elbow, 41627 (41627)
- JIM-BUOY Jim-Buoy GW-X-24 U.S.C.G. Approved GX-Series Life Ring - 24", White (GW-X-24)
- RACE SPORT 5.3Ft 120W Stealth Full-Size Roof-Mount Led Warning Beacon (Amber) (RS-30LEDX-120W-A)
- RACE SPORT (1) Replacement Halogen Strobe Light Bulb (Amber) (STROBEBULB-AM)
- RACE SPORT Terminator Series T15 Led Replacement Bulbs (White) (Pair) Pr (RSTBT15W)
- RACE SPORT 164Ft 110V Atmosphere 3528 Led Strip Lighting Reel (Blue) (RS-3528-164FT-B)
- RACE SPORT 07-17 Jeep Jk Wrangler Grille (2) 120W Dual Row Blacked Out Led Light (RSJK240G)
- RACE SPORT Spare Strobe Bulb For Prof Kit (White) (Each) (STROBEPROF-SB-W)
- GROTE Clearance/Marker Lamp, Lens Optic, Red (45262)
- Race Sport Automotive Lighting