Shop All Automotive Warning & Marker Lights
Race Sport
07-17 Jeep Jk Wrangler Grille (2) 120W Dual Row Blacked Out Led Light
Mfr # RSJK240G
Zoro # G1601701
product price: $413.99
/pr
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Life 30,000 hr
- Color Temperature 5000K
- Lumens 1800
- Wattage 25
Product Information
- Brand Race Sport
- MFR # RSJK240G
- Zoro # G1601701
- UPC # 811712023610
- Country of Origin China
- Category Automotive Warning & Marker Lights
Details
Item | Car Lighting Kit |
Lamp Life | 30,000 hr |
Color Temperature | 5000K |
Lumens | 1800 |
Wattage | 25 |
Description
This sleek new Jeep specific light bar kit from Race Sport Lighting offers exceptional light output with a quick, easy installation. Mounting into existing holes with minimal modification, these bars rest high or low - or both if you go with the dual bar kit - in front of your grille, allowing air flow, while increasing function and style. The blacked out faceplate also offers a more toned down look, leaving behind the chrome you find on most light bars.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO European Style Hose Clamps 12mm-18mm C/R 8mm Band W PK10 (11922PK)
- RONSTAN Soft Shackle6mm x 90mm M (DSH-6GRY)
- LIPPERT STANDARD REPLACEMENT SHOCK (BLACK) STANDARD REPLACEMENT SHOCK (BLACK) (283271)
- DONALDSON P016330, BOWL ASSY (P016330)
- RACE SPORT 13In Nut/Thread Hand Riveting Tool (RS13NTHR)
- RACE SPORT 5.3Ft 120W Stealth Full-Size Roof-Mount Led Warning Beacon (Amber) (RS-30LEDX-120W-A)
- RACE SPORT Terminator Series T15 Led Replacement Bulbs (White) (Pair) Pr (RSTBT15W)
- RACE SPORT 3156 Bulb Socket W/ Wire (Each) (RSSW3156)
- RACE SPORT 1157 Bulb Socket W/ Wire (Each) (RSSW1157)
- RACE SPORT Spare Strobe Bulb For Prof Kit (White) (Each) (STROBEPROF-SB-W)
- ECCO Directional Lamp, 1-13/64" H, 51/64" D, LED (ED3706C)
- Race Sport Automotive Lighting