Shop All Barware and Beverage Service
Rabbit
Original Rabbit Corkscrew Wine Opener
Mfr # W6004
Zoro # G9468584
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, SRS Rubber, Stainless Steel
- Number of Compartments 0
- For Use With Wine Bottles
- Includes Foil Cutter and Extra Spiral
- Overall Length 7 in
Product Information
- Brand Rabbit
- MFR # W6004
- Zoro # G9468584
- UPC # 022578060040
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Overall Length | 7 in |
Overall Width | 2 in |
Details
Item | Corkscrew |
Material | Plastic, SRS Rubber, Stainless Steel |
Color | Black |
Number of Compartments | 0 |
For Use With | Wine Bottles |
Includes | Foil Cutter and Extra Spiral |
NSF Certified | No |
Electric | Manual |
Functions | Decorker, Foil Cutter |
Product Type | Lever Corkscrew |
Handle Material | Metal; Nylon; Polycarbonate |
Description
Corkscrew, Color Black, Functions Decorker, Foil Cutter, Handle Material Metal; Nylon; Polycarbonate, Electric Manual, Overall Length 7 in, Includes Extra Spiral, Foil Cutter, Product Type Lever Corkscrew, Overall Width 2 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Fish Turner, Silicone/SS, 13.75" L (10053)
- SUNBERRY FARMS Mango Nectar 25% Juice 33.8 fl. oz., PK12 (004129-1)
- BARKER Lamp Holder Cap (301724)
- SLIMFAST Advanced Nutrition RTD Creamy Milk Chocolate Shake 11 oz., PK12 (74008)
- RABBIT Two-Step Bottle Opener, Assorted (W5622T10)
- RABBIT Aerating Pourer, Plastic, Stainless Steel Black (W6112)
- RABBIT W6310 Metrokane Zippity 2-Step Corkscrew (RA11382)
- RABBIT WINE POUR/STOPPER 2PK (W6128N)
- RABBIT Bottle Stoppers, Assorted PK2 (W6119N)
- RABBIT Wine and Champagne Sealer, Black (W6115)
- BURENDA BLENDERS Electric Wine Bottle Opener Brown (BU192366)
- Rabbit Barware and Beverage Service