Shop All Drywall Tool Parts
R2
Gloves, Cut Resistant, Silicone, M, PR
Mfr # 87030/M
Zoro # G6619090
product price: $25.39
/pr
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards ANSI
- ANSI/ISEA Cut Level A4
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand R2
- MFR # 87030/M
- Zoro # G6619090
- UPC # 662909868961
- Country of Origin Indonesia
- Category Drywall Tool Parts
Dimensions
Glove Length | 10 1/2 in |
Glove Size | M |
Details
Item | Knit Gloves |
Color | Black |
Standards | ANSI |
ANSI/ISEA Cut Level | A4 |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
ANSI/ISEA Puncture Level | Not Rated |
Glove Materials | Aramid/Steel |
Glove Hand Style | Left and Right |
Palm Material | Silicone |
Glove Coating Finish | None |
Thickness | 14 ga. |
Latex-Free | No |
Glove Coating Material | PVC |
ANSI/ISEA Cut Load | 1872 |
Anti-Static | No |
Glove Coating Coverage | Full |
Series | R2 Rig Cat |
Biodegradable | Non-Biodegradable |
ANSI/ISEA Abrasion Cycles | Not Tested |
Brand and Series | R2 Rig Cat |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI, Glove Hand Style Left and Right, Glove Performance High Dexterity with Reinforced Fingers and Reinforced Knuckles, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Hex ER-25 Collet Block (3900-5127)
- CRESCENT WISS 9-1/4" MetalMaster® Offset Straight and Left Cut Aviation Snips (M6R)
- OTC Crank/Cam Seal Service Kit (7196)
- CRAFTSMAN Automotive Socket Set, 3/8", Metal, 81 pcs. (CMMT82335)
- MAYHEW PRO Scraper, 1/2" Blade Width, Black/Red (14171)
- KRAFT TOOL 18 in Floor Scraper (CC218)
- PERFEX Paddle Scraper White Soft Blade, PK 10 (4540)
- STANLEY Flex Putty Knife (28-240)
- KRAFT TOOL 6 In Dia. Drywall Texture Single Brush, 2 1/2 in L (DW116)
- MIRKA Extension Shaft For Leros 19.685" (MIW-EXT)
- R2 Drywall Tool Parts