Shop All Fryers
R & V Works
FF4 12 Gallon Outdoor Cajun Deep Fryer with 1 Divider
Mfr # 698FF4D
Zoro # G610792309
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,837.99
Free 30-Day Returns
Product Information
- Brand R & V Works
- MFR # 698FF4D
- Zoro # G610792309
- Country of Origin Unknown
- Category Fryers
Description
Hold fish fries and outdoor catered events the Cajun way with this R & V Works FF4-D outdoor Cajun deep fryer! Boasting a 12 gallon oil capacity and 90000 BTU of power this four-basket portable deep fryer is built to handle the demands of large-scale events such as BBQ competitions company picnics outdoor concession stands and street fairs. Because it is a divided fryer you can fry two different foods at the same time allowing you to meet the needs of a large food menu.This fryer's heat source is specially positioned so that excess breading or batter will fall to the bottom of the fryer tank avoiding harmful buildup and ensuring even heating throughout the well. This prevents your fried foods from being scorched and keeps the fryer oil cleaner resulting in up to 70% less oil usage when compared to similar units. For easy temperature monitoring it features a built-in dial thermometer.For outdoor use only this outdoor Cajun deep fryer features a carbon steel frame with a charcoal gray finish to ensure that it will last for years to come. It maintains an ample 12 gallon oil capacity with a 6 gallon capacity per fry pot. This model comes equipped with a liquid propane connection. To easily move it into place it is mounted on a stand with 8in wheels.Overall Dimensions:Left to Right: 52inFront to Back: 20inHeight: 45inBasket: 13 1/4in x 5 3/8in x 5 3/8in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Infrared Burner (00-922751)
- CAPTIVE-AIRE 100 K Mini System Overloads (193-KB40)
- GENUINE JOE 6in Compostable Disposable Plates - Natural, 50PK (GJO10229)
- NATIONAL PRESTO Presto Precise Digital Electric Pressure Canner 12 qt (02144)
- BACKYARD PRO BPF40 35 - 40 lb. Single Tank Portable Outdoor Fryer - 90000 BTU (554BPF40)
- AMERCAREROYAL Royal 10" Econoline Non Woven Filter Cones, PK500 (EFC10)
- COOKING PERFORMANCE GROUP FCPG30 Liquid Propane 30 lb. Countertop Fryer - 53000 BTU (351FCPG30L)
- POWERXL AIR FRYER SMRT BLACK 8QT (PXLVP-8BWIF)
- INSTANT POT Instant Vortex Plus Black/Silver 10 qt Programmable Air Fryer Oven (140-3000-01)
- KALORIK Silver 3.2 qt Programmable Deep Fryer (FT 44247 BK)
- BRIO 8 QT Air Fryer with Probe (37381)
- R & V Works Fryers