Shop All Blankets
R & R Textile
Thermal Blanket, 66 x 90inL, White
Mfr # X51100
Zoro # G5047086
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Twin
- Color White
- Width 66 in
- Length 90 in
- Fabric 100% Cotton
Product Information
- Brand R & R Textile
- MFR # X51100
- Zoro # G5047086
- Country of Origin Pakistan
- Category Blankets
Dimensions
Size | Twin |
Width | 66 in |
Length | 90 in |
Details
Color | White |
Fabric | 100% Cotton |
Type | Snag Free |
Hem | All 4 Sides |
Item | Thermal Blanket |
Washing Instructions | Machine Wash Warm. Tumble Dry Low |
Blanket Weight | 3 lb |
Description
Thermal Blanket, Snag Free, Twin Size, Width 66 In., Length 90 In., 100 Percent Cotton, Color White, All 4 Sides, Blanket Weight 3 lbs., Machine Wash Warm. Tumble Dry Low, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Fabric Task Chair, 24" to 34", No Arms, Black (V4507HC-BK)
- HOMELEGANCE Allura Bedroom Chest, Silver Grey (1916-9)
- FRIGIDAIRE Refrigerator Door HinBearing (240328203)
- KANTEK Mobile Height Adjustable Sit to Stand, White (STS300W)
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., White (X51000)
- R & R TEXTILE Fleece Blanket, Twin, 66x90 In. (X52000)
- R & R TEXTILE Fleece Blanket, Queen, 90x90 In. (X52002)
- R & R TEXTILE Fleece Blanket, King, 108x90 In. (X52003)
- R & R TEXTILE Fleece Blanket, Full, 80 x 90 In. (X52001)
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., Blue (X51002)
- TRAILWORTHY TrailWorthy 250-ASBBL Fleece Blanket (Pack of 10) - Blue (250-ASBBL)
- R & R Textile Blankets