Shop All Aprons
R & R Textile
Terry Bib, 18 x 30in, Cotton, White, PK12
Mfr # X14470
Zoro # G5045327
product price: $35.15
/pk 12, $2.93/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Cotton
- Length 18 in
- Width 30 in
- Size 18 in x 30 in
Product Information
- Brand R & R Textile
- MFR # X14470
- Zoro # G5045327
- Country of Origin Pakistan
- Category Aprons
Dimensions
Length | 18 in |
Width | 30 in |
Size | 18 in x 30 in |
Overall Length | 18 in |
Named Size | 18 in x 30 in |
Details
Item | Terry Bib |
Color | White |
Material | Cotton |
Closure Type | Hook and Loop |
Fabric Material | Cotton |
Fabric Weight | 10 oz |
Description
Terry Bib, Color White, Overall Length 18 in, Overall Width 30 in, Fabric Weight 10 oz, Product Type Terry Bib, Closure Type Hook and Loop, Fabric Material Cotton, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Work Boots, Comp, Brw, 10-1/2M, PR (IA0195)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (A900)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-3X)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4 in. H, Keyholes (FB-037)
- R & R TEXTILE Patient Gown, Cotton Blend Twill, PK12 (WWX15130)
- PIP Heavy Duty Vinyl Apron, 20 Mil, White (200-20001)
- FAME FABRICS Apron, Half Bistro, F28, Hunter Green (18640)
- FAME FABRICS Apron, Half Bistro, F28, Black Pinstripe (83331)
- ANSELL Bib Apron, Yellow, 45 In. L (56-400)
- FAME FABRICS Bib Apron, Repellant, F66L, Black (81215)
- NATIONAL SAFETY APPAREL Cryogenic Apron, Blue, 36 In. L, 24 In. W (A02CRC24X36)
- R & R Textile Aprons