Shop All Pool Towels
R & R Textile
Pool Towel, 22x44 In., Striped, PK12
Mfr # 62270
Zoro # G3266121
product price: $33.89
/pk 12, $2.82/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White with Stripe
- Width 22 in
- Length 44 in
- Border Cam
- Material 100% Cotton
Product Information
- Brand R & R Textile
- MFR # 62270
- Zoro # G3266121
- Country of Origin Pakistan
- Category Pool Towels
Dimensions
Width | 22 in |
Length | 44 in |
Details
Item | Pool Towel |
Color | White with Stripe |
Border | Cam |
Material | 100% Cotton |
Weight | 6 lb per Dozen |
Edges | Hemmed |
Style | Open End |
Description
Pool Towel, Open End, Width 22 In., Length 44 In., Weight 6 lb. per Dozen, Cam Border, 100 Percent Cotton Material, Hemmed Edges, Color White with Stripe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARPETS FOR KIDS 3 ft. x 4 ft. 6 in. Rectangle Alphabet Sunny Day Value Rug (36.52)
- BUFFALO TERRY TOWELS 14X17"" 24PK (60221)
- HURON 2-tier Book Rack (HURHASZ0177)
- BAXTON STUDIO Baird Mid-Century Modern Light Oak Brown Finished Wood and Rattan 2-Drawer Nightstand (176-11249-Zoro)
- R & R TEXTILE Pool Towel, 20x40 In., Striped, PK12 (62071)
- TOWELSOFT Large Terry Velour 100% Ring Spun Cotton Beach Towel-White (HOME-BV1108-WHT)
- MARTEX BY WESTPOINT HOSPITALITY POOL TOWEL 30X70 JADE STRIPE, 12PK (7133189)
- TOWELSOFT Jumbo Size Terry Dobby Hem Velour Beach Towel Velour Beach Towel 36 inch x 72 inch -White (HOME-BV1104-WHT)
- TOWELSOFT Premium Velour Hand Face Sports Towel 16 inch x26 inch Orange (HandTowel-GV1201-ORG)
- CORONA EXTRA Large Beach Blanket Towel (CO337300)
- SUPERIOR Superior BEACH-SEA SHELLS-BLUE Superior Collection Luxurious Oversized Jacquard Cotton Beach Towels - Sea Shells (BEACH-SEA SHELLS-BLUE)
- R & R Textile Pool Towels