Shop All Pillows
R & R Textile
Pillow, Standard, 21x27 In, White
Mfr # X11200
Zoro # G2130843
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Fill Silicone Fiber
- Width 21 in
- Length 27 in
- Fill Weight 22 oz
Product Information
- Brand R & R Textile
- MFR # X11200
- Zoro # G2130843
- Country of Origin United States
- Category Pillows
Dimensions
Size | Standard |
Width | 21 in |
Length | 27 in |
Details
Item | Pillow |
Fill | Silicone Fiber |
Fill Weight | 22 oz |
Thread Count | Window Pane Ticking |
Washing Instructions | Machine Wash Warm, Tumble Dry, low heat, or line dry |
Fabric | Poly Cotton |
Color | White |
Description
Pillow, Standard Size, Width 27 In., Length 21 In., Color White, Fill Silicone Fiber, 22 oz. Fill Weight, Window Pane Ticking Thread Count, Poly Cotton, Machine Wash Warm, Tumble Dry, low heat, or line dry, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Dan Monteavaro 'Anyone Now' Canvas Art, 14x19 (ALI0967-C1419GG)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-GY)
- FLASH FURNITURE Clear Coated ''X'' Back Metal Restaurant Barstool, Black Vinyl Seat, PK2 (2-XU-6F8B-CLR-BAR-BLKV-GG)
- DYNAMIC RUGS Legacy 7.10 x 10.10 58004-115 Rug - Ivory (LE91258004115)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11700)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11300)
- R & R TEXTILE Pillow, Queen, 30x21 In., White (X11201)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11500)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11702)
- R & R TEXTILE Pillow Protector, Stand, 21 x 27 In, PK12 (X10100)
- BON VOYAGE Pure Serenity Lumbar Memory Foam Pillow (BAMBMFSM)
- R & R Textile Pillows