Shop All Pillows
R & R Textile
Pillow, King, 37x21 In., White
Mfr # X11702
Zoro # G3085564
original price:
$35.19
9% off
new price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size King
- Fill Cluster Fiber
- Width 21 in
- Length 37 in
- Fill Weight 33 oz
Product Information
- Brand R & R Textile
- MFR # X11702
- Zoro # G3085564
- UPC # 008182117028
- Country of Origin United States
- Category Pillows
Dimensions
Size | King |
Width | 21 in |
Length | 37 in |
Details
Item | Pillow |
Fill | Cluster Fiber |
Fill Weight | 33 oz |
Type | Hypoallergenic |
Color | White |
Fabric | 100% Cotton |
Thread Count | T230 |
Washing Instructions | Machine Wash Warm, Tumble Dry, low heat, or line dry |
Description
Pillow, Hypoallergenic, King Size, Width 37 In., Length 21 In., Color White, Fill Cluster Fiber, 33 oz. Fill Weight, T230 Thread Count, 100 Percent Cotton, Machine Wash Warm, Tumble Dry, low heat, or line dry, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE LED Digital Clock W/ Auto Dimming Brightness, 10" (75099M)
- INFINITY INSTRUMENTS Classic Outdoor - 24" Round Plastic Case w/ Hygrometer & Thermometer (15664BK-2534)
- AP PRODUCTS PEDESTAL TABLE LEGS, 25-1/2" LEG W/O BASE - CHROME (013-926)
- INFINITY INSTRUMENTS Charleston - 8" Round Metal Case Clock/Thermometer Hanging Bracket Silent Movement (12430CT-RUV2)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11700)
- R & R TEXTILE Pillow Protector, King, 21 x 37 In, PK12 (X10200)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11500)
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- R & R TEXTILE Pillow, Queen, 30x21 In., White (X11201)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11300)
- CAROLINES TREASURES Carolines Treasures MW1167PW1216 Friends Snowman And Santa Claus Indoor & Outdoor Fabric Decorative Pillow (MW1167PW1216)
- R & R Textile Pillows