Shop All Aprons
R & R Textile
Patient Gown, Cotton Blend Twill, PK12
Mfr # WWX15130
Zoro # G7500126
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly-Cotton
- Closure Type Manual Ties
- Features Neck and Waist Ties
- Named Size Universal
Product Information
- Brand R & R Textile
- MFR # WWX15130
- Zoro # G7500126
- Country of Origin India
- Category Aprons
Dimensions
Named Size | Universal |
Details
Color | Blue |
Material | Poly-Cotton |
Closure Type | Manual Ties |
Features | Neck and Waist Ties |
Description
Patient Gown, Cotton Blend Twill, 4.1 Ounce, 62 Inch Sweep Size, PK 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- APPROVED VENDOR Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Blue (NitrileExamLC)
- LYLE Plastic Caution Sign, 4 Holes, 10"x7", U4-1400-NP_10X7 (U4-1400-NP_10X7)
- PETZL Full Body Harness, Crossover Style, 1 (C071CA01)
- R & R TEXTILE Terry Bib, 18 x 30in, Cotton, White, PK12 (X14470)
- UNCOMMON THREADS Classic Bib Apron Khaki (3000-2200)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, 3XL, PK25 (QC275BYL3X002500)
- DAYMARK Bib Apron, Blue, 36 In. L, 24 In. W (50362)
- ANSELL Die Cut Apron, 44in. x 33in., Green, PK12 (56-102)
- UNCOMMON THREADS Formal V-Neck Apron Pinstripe (3041-3300)
- ANSELL Die Cut Apron, 44in. x 33in., White, PK72 (56-016)
- R & R Textile Aprons