Shop All Oven Mitts & Pot Holders
This Product is Discontinued
R & R Textile
Oven Mitt, Hand Shaped, Silver, 17in (Discontinued)
Mfr # 01710
Zoro # G6164663
This Product is Discontinued
Key Features
- Style Hand Shaped
- Material Quilted Silicone
- Max. Temp. 200 Degrees F
- Size 17 in
- Color Silver
Product Information
- Brand R & R Textile
- MFR # 01710
- Zoro # G6164663
- Country of Origin Multiple
- Category Oven Mitts & Pot Holders
Dimensions
Size | 17 in |
Details
Item | Oven Mitt |
Style | Hand Shaped |
Material | Quilted Silicone |
Max. Temp. | 200 Degrees F |
Color | Silver |
Description
Oven Mitt, Color Silver, Material Quilted Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.