Shop All Rags & Towels
R & R Textile
Mcrfbr Glass Cleaning Cloth, 16"x16", PK48
Mfr # Z73110
Zoro # G7118662
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$78.89
Free 30-Day Returns
Key Features
- Material Microfiber
- Size 16"x16"
- Cleaning Cloth Condition New
- Cleaning Cloth Color Blue
- Features Cleaning glass or delicate surfaces. Lint-Free Cleaning
Product Information
- Brand R & R Textile
- MFR # Z73110
- Zoro # G7118662
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16"x16" |
Details
Material | Microfiber |
Item | Microfiber Glass Cleaning Cloth |
Cleaning Cloth Condition | New |
Cleaning Cloth Color | Blue |
Features | Cleaning glass or delicate surfaces. Lint-Free Cleaning |
Description
Microfiber Glass Cleaning Cloth, 16in x 16in: 48-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Air Freshener Refill, f/T-Cell Dispenser Blue Splash, PK 6 (RCP402112CT)
- RUBBERMAID COMMERCIAL Maximizer Wet/Dry Debris Pan, 16.875" Wide, Plastic (2018806)
- RUBBERMAID COMMERCIAL Dustpan w/Cover, Upright, 12-4/5"x11-5/16"x5", 6PK, Black (RCP253200BLACT)
- SOFTSOAP 50 oz Personal Soaps Bottle (US05266A)
- R & R TEXTILE Mcrfbr Glass Cleaning Cloth, 16"x16", PK12 (Z73040)
- R & R TEXTILE Hand Towel 16"x27" White, 12PK (X02300)
- R & R TEXTILE Shop Towels, Blue, Cotton, 14x14", PK100 (WW21811)
- R & R TEXTILE Microfiber New Microfiber Rags, 10 lb., Box 10 lb. (Z73126)
- R & R TEXTILE Microfiber Hvy Wght Cloth, 12"x12", PK240 (Z73105)
- R & R TEXTILE Microfiber Hvy Weight Cloth, 12"x12", PK12 (Z73020)
- 3M Cloth Tack 17X36" 3M (10132NA)
- R & R Textile Rags & Towels