Shop All Bath Towels
R & R Textile
Hand Towel, 16x27 In, Black, PK12
Mfr # 71625
Zoro # G5045205
product price: $20.29
/pk 12, $1.69/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open End
- Material 100% Cotton
- Width 16 in
- Length 27 in
- Weight 3 lb per Dozen
Product Information
- Brand R & R Textile
- MFR # 71625
- Zoro # G5045205
- Country of Origin Pakistan
- Category Bath Towels
Dimensions
Width | 16 in |
Length | 27 in |
Details
Item | Hand Towel |
Style | Open End |
Material | 100% Cotton |
Color | Black |
Weight | 3 lb per Dozen |
Border | Cam |
Edges | Hemmed |
Description
Hand Towel, Width 16 In., Length 27 In., Weight 3 lb. per Dozen, Cam Border, 100 Percent Cotton Material, Hemmed Edges, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESIGN Shower CurtainLiner, 72 in L, 72 in W, EVAVinyl, Clear (14551)
- TRADEMARK FINE ART Deborah Velasquez 'Laundry Lines Iii' Canvas Art, 24x32 (WAG03501-C2432GG)
- SERVICE CASTER Non-Slip Furniture Pads, Rubber Coasters, Caster Cups Set of 4 Brown, 4PK (SCC-RUBBERCUP-3X3-SQUARE-BROWN)
- FLASH FURNITURE Square Table, Square, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-1-GG)
- R & R TEXTILE Hand Towel, 16x27 In, Hunter Green, PK12 (71627)
- R & R TEXTILE Hand Towel, 16x27 In, Burgundy, PK12 (71626)
- R & R TEXTILE Hand Towel, 16x27 In, Navy, PK12 (71624)
- R & R TEXTILE Bath Towel, 24x50 In., White, PK12 (62420)
- R & R TEXTILE Bath Towel, 27x50 In, Beige, PK12 (X01170)
- R & R TEXTILE Wash Cloth, 13x13 In, White, PK12 (X03120)
- 1888 MILLS Bath Towel, 24x50, 12PK (B650-U-WHT-1-DP20)
- R & R Textile Bath Towels