Shop All Bath Towels
R & R Textile
Flour Sack Towel, Cotton, PK12
Mfr # 22861
Zoro # G6177315
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lint Free
- Material 100% Cotton
- Width 28 in
- Length 29 in
- Color White
Product Information
- Brand R & R Textile
- MFR # 22861
- Zoro # G6177315
- UPC # 008182228618
- Country of Origin Pakistan
- Category Bath Towels
Dimensions
Width | 28 in |
Length | 29 in |
Overall Width | 28 in |
Overall Length | 29 in |
Details
Item | Flour Sack Towel |
Style | Lint Free |
Material | 100% Cotton |
Color | White |
Weight | 1.8 lb/doz |
ATTRIBUTE9 | Bright White |
Pattern | Flour Sack |
Description
Flour Sack Towel, Overall Width 28 in, Product Type Flour Sack Towel, Color White, Material 100 Percent Cotton, Overall Length 29 in, Pattern Flour Sack, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINUTEMAN Minuteman H-25 Oriental 44 x 22 Inch Half Round - Burgundy (H-25)
- TRUE Plate, Caster (830416)
- FLASH FURNITURE Recliner, 32" to 67" x 44" to 57", Upholstery Color: Brown, Weight Capacity: 350 lb. (CH-US-153062L-BRN-MIC-GG)
- BELLA & WHISTLES Bella & Whistles LEV652XXREDX04 Satin Charmeuse Sheet Set Red - King (LEV652XXREDX04)
- R & R TEXTILE Wash Cloth, 13x13 In, White, PK12 (X03120)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12, Weight: 1 lb. per Dozen (61250)
- R & R TEXTILE Bath Mat, 20x30 In., Beige, PK12 (X04400B)
- R & R TEXTILE Bath Towel, 24x48 In., White, PK12 (62410)
- R & R TEXTILE Bath Towel, 24x50 In., White, PK12 (62420)
- R & R TEXTILE Hand Towel, 16x27 In, Hunter Green, PK12 (71627)
- WYPALL TOWEL DAIRY SANIPREP C12 (66127)
- R & R Textile Bath Towels