Shop All Sheets and Pillow Cases
R & R Textile
Flat Sheet, Twin, PK12
Mfr # X31012
Zoro # G5047034
product price: $159.99
/pk 12, $13.33/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Twin
- Width 66 in
- Length 104 in
- Fabric 60% Cotton/40% Polyester
- Thread Count T180
Product Information
- Brand R & R Textile
- MFR # X31012
- Zoro # G5047034
- Country of Origin Pakistan
- Category Sheets and Pillow Cases
Dimensions
Size | Twin |
Width | 66 in |
Length | 104 in |
Details
Item | Flat Sheet |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T180 |
Color | White |
Corners | Sewn |
Description
Flat Sheet, Twin Size, Width 66 in, Length 104 in, 60 Percent Cotton/40 Percent Polyester, T180 Thread Count, Color White, Corners Sewn, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Cafe Table, 31.5" W, 31.5" L, 29" H, Glass Top, Clear (CH-7-GG)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 60" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3060)
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - Twin (MR-M35-3-T-GG)
- OSBORNE WOOD PRODUCTS 4 x 4 Sphere Vanity Foot in Chrome Finish (4917CHR)
- R & R TEXTILE Bed Sheets, 78x80 In., PK12 (X32017)
- R & R TEXTILE Bed Sheets, Twin, 39x76 In., PK12 (X31011)
- R & R TEXTILE Bed Sheets, Twin, 39x80 In., PK12 (X32014)
- R & R TEXTILE Bedding and Bath Kit, Queen Sz, Beige/Wht (WWX90009)
- R & R TEXTILE Pillow Case, Standard, 42x34 In., PK12 (X31000)
- R & R TEXTILE Pillow Case, King, 42x46 In., PK12 (X32004)
- REGISTRY Fitted Sheet 54x80x15 T200 wht, 12PK (AMERM200548015)
- R & R Textile Sheets and Pillow Cases