Shop All Tablecloths & Runners
R & R Textile
Dish Cloth, 14x14 In, Jacquard, PK12
Mfr # 41410
Zoro # G5045266
original price:
$19.15
5% off
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Colors: Red/Yellow/Hunter Green/Navy/Black
- Width 14 in
- Length 14 in
- Material 100% Cotton
- Weight 2.3 lb/doz
Product Information
- Brand R & R Textile
- MFR # 41410
- Zoro # G5045266
- Country of Origin Pakistan
- Category Tablecloths & Runners
Dimensions
Width | 14 in |
Length | 14 in |
Overall Width | 14 in |
Overall Length | 14 in |
Details
Item | Kitchen Towel |
Color | Assorted Colors: Red/Yellow/Hunter Green/Navy/Black |
Material | 100% Cotton |
Weight | 2.3 lb/doz |
ATTRIBUTE9 | Assorted Colors: Red, Yellow, Hunter Green, Navy, Black |
Description
Kitchen Towel, Overall Width 14 in, Product Type Kitchen Towel, Color Black, Hunter Green, Navy, Red, Yellow, Material 100 Percent Cotton, Overall Length 14 in, Pattern Wash a Dish, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Atlanta Braves 16oz Satin Etch Curved Beverage Glass (503-G16CB-10)
- WARING COMMERCIAL Food Blender Base (CB15BU)
- HATCO Toaster Element208V 750W For - Part# Ht02.09.243.00 (HT02.09.243.00)
- WHITE-RODGERS Thermocouple - Standard, 36" (HO6E-36)
- HERITAGE LACE 42 in. Tidepool Round Table Topper (TP-4200W)
- E-CLOTH Ecloth Cln&Dust Wand (10632)
- UNI-PATCH Uni-Patch 633;40 Multi - Day 2.25 in. X 2.5 in. Sq.; Pin; Tan Cloth; Disposable Electrodes 40 Per Pkg (633/40)
- PALS PLATINUM Pals Platinum 901240 Blue 1.5 in. X 3.5 in. Pigtail Blue Gel; Cloth Top; Reusable Electrodes With Blue Gel 4 Per Pkg (901240)
- DIAMOND VISIONS Assorted Plastic Disposable Tablecloth 54 in. 108 in. (TL-ASTTC)
- CREATIVE CONVERTING 333334 14in x 84in Gold Glitter Plastic Table Runner, 6PK (286TR1484GD)
- TOUCH OF COLOR 250' x 40" Black Banquet Roll (783260)
- R & R Textile Tablecloths & Runners