Shop All Sheets and Pillow Cases
R & R Textile
Bed Sheets, Twin, 39x80 In., PK12
Mfr # X32014
Zoro # G3246424
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fitted
- Size Twin
- Width 39 in
- Length 80 in
- Fabric 60% Cotton/40% Polyester
Product Information
- Brand R & R Textile
- MFR # X32014
- Zoro # G3246424
- Country of Origin Pakistan
- Category Sheets and Pillow Cases
Dimensions
Size | Twin |
Width | 39 in |
Length | 80 in |
Pocket Size | 12 in |
Details
Item | Bed Sheets |
Type | Fitted |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T200 |
Color | White |
Corners | Elastic |
Description
Bed Sheets, Fitted, Twin Size, Width 39 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 12 in, Color White, Corners Elastic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANJI MOUNTAIN Contemporary Natural Bamboo Rug 4 x 6 (AMB00360046)
- SAUDER Palladia Library With Doors Woa , Three adjustable shelves for flexible storage options (416515)
- TAPIS RUGS Luxen Home Metal Wall Panel - Pack of 2 (TA805580)
- LORELL Square Lorell Mahogany Finish Solid Wood Corner Table, 26.2 W, 26.2 L, 29.5 H, Birch Top, Mahogany (LLR59543)
- R & R TEXTILE Flat Sheet, Twin, PK12 (X31012)
- R & R TEXTILE Bed Sheets, Twin, 39x76 In., PK12 (X31011)
- R & R TEXTILE Pillow Case, Standard, PK12 (X30001)
- R & R TEXTILE Bedding/Bath Kit, Emergency Shelter, Dorms (X90001)
- R & R TEXTILE Bedding and Bath Kit, Queen Sz, Beige/Wht (WWX90009)
- R & R TEXTILE Pillow Case, King, 42x46 In., PK12 (X32004)
- SUPERIORÂ Egyptian Cotton 1000 Thread Count Solid Pillowcase Set Standard-Sage (1000SDPC SLSG)
- R & R Textile Sheets and Pillow Cases