Shop All Sheets and Pillow Cases
R & R Textile
Bed Sheets, Twin, 39x76 In., PK12
Mfr # X31011
Zoro # G2487712
product price: $123.99
/pk 12, $10.33/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fitted
- Size Twin
- Width 39 in
- Length 76 in
- Fabric 60% Cotton/40% Polyester
Product Information
- Brand R & R Textile
- MFR # X31011
- Zoro # G2487712
- Country of Origin Pakistan
- Category Sheets and Pillow Cases
Dimensions
Size | Twin |
Width | 39 in |
Length | 76 in |
Pocket Size | 9 in |
Details
Item | Bed Sheets |
Type | Fitted |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T180 |
Color | White |
Corners | Elastic |
Description
Bed Sheets, Fitted, Twin Size, Width 39 in, Length 76 in, 60 Percent Cotton/40 Percent Polyester, T180 Thread Count, Pocket Size 9 in, Color White, Corners Elastic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODEN MALLET Cascade 4 Pocket Magazine Rack in Mahogany (WO599422)
- KATHY IRELAND Essentials White Goose Feather & Down Comforter, White, Twin (KI007451)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - White (1300)
- INFINITY INSTRUMENTS 13" In/Outdoor Faux Slate Wall Clock with Thermometer, Silent Movement (15590ST-4339)
- R & R TEXTILE Bed Sheets, 78x80 In., PK12 (X32017)
- R & R TEXTILE Pillow Case, King, 42x46 In., PK12 (X32004)
- R & R TEXTILE Pillow Case, Standard, 42x36 In., PK12 (X32000)
- R & R TEXTILE Flat Sheet, Twin, PK12 (X31012)
- R & R TEXTILE Pillow Case, Standard, 42x34 In., PK12 (X31000)
- R & R TEXTILE Pillow Case, Standard, PK12 (X30001)
- CAROLINES TREASURES Carolines Treasures BB7524PILLOWCASE Watecolor Halloween Jack-O-Lantern Fabric Standard Pillowcase (BB7524PILLOWCASE)
- R & R Textile Sheets and Pillow Cases