Shop All Bath Towels
R & R Textile
Bath Towel, 20x44 In., White, PK12
Mfr # X01100
Zoro # G0820723
product price: $45.39
/pk 12, $3.78/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material 86% Cotton; 14% Polyester
- Width 20 in
- Length 40 in
- Color White
Product Information
- Brand R & R Textile
- MFR # X01100
- Zoro # G0820723
- Country of Origin Pakistan
- Category Bath Towels
Dimensions
Width | 20 in |
Length | 40 in |
Details
Item | Bath Towel |
Style | Ring Spun |
Material | 86% Cotton; 14% Polyester |
Color | White |
Weight | 6 lb per Dozen |
Edges | Hemmed |
Border | Cam |
Description
Bath TowelWidth 20 In., Length 40 In.Cam Border, 86 Percent Cotton; 14 Percent Polyester MaterialColor White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Lava Red (24048)
- HON Iron Ore Guest Chair, 25-1/2" L 32-1/2" H, Fixed, 4000 Series (H4008.CU19.T)
- ZORO SELECT Mini Blinds, 72" Lx 27" W, White, Vinyl (493N76)
- SAUDER BEGINNINGS Beginnings 3-Shelf Bookcase Ho , Two adjustable shelves (413322)
- R & R TEXTILE Hand Towel, 16x27 In, Navy, PK12 (71624)
- R & R TEXTILE Hand Towel, 16x27 In, Hunter Green, PK12 (71627)
- R & R TEXTILE Bath Towel, 24x48 In., White, PK12 (62410)
- R & R TEXTILE Bath Towel, 27x54 In, Beige, PK12 (X01180)
- R & R TEXTILE Hand Towel, 16x27 In, Burgundy, PK12 (71626)
- R & R TEXTILE Glass Towel, Lint Free, Cotton, PK12 (31606)
- R & R TEXTILE Bath Mat, 20x30 In., Beige, PK12 (X04400B)
- R & R Textile Bath Towels