Shop All Bath Towels
This Product is Discontinued
R & R Textile
Bar Mop Towel, Ribbed, Cotton, 19inL, PK12 (Discontinued)
Mfr # 51710
Zoro # G9993794
This Product is Discontinued
Key Features
- Style Terry
- Material 100% Cotton
- Width 16 in
- Length 19 in
- Color White
Product Information
- Brand R & R Textile
- MFR # 51710
- Zoro # G9993794
- Country of Origin Multiple
- Category Bath Towels
Dimensions
Width | 16 in |
Length | 19 in |
Overall Width | 16 in |
Overall Length | 19 in |
Details
Item | Bar Towel |
Style | Terry |
Material | 100% Cotton |
Color | White |
Weight | 1.5 lb |
ATTRIBUTE9 | White |
Product Type | Bar Towel |
Pattern | 26 oz Terry |
Description
Bar Towel, Overall Width 16 in, Product Type Bar Towel, Color White, Material 100 Percent Cotton, Overall Length 19 in, Pattern 26 oz Terry, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.