Shop All Paint Sprayer Filters
R B L Products
R B L Products RB421 Self Adhesive 48 x 200 Spray Booth Floor Filter
Mfr # RB421
Zoro # G604152898
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand R B L Products
- MFR # RB421
- Zoro # G604152898
- Country of Origin China
- Category Paint Sprayer Filters
Description
Spray Booth Floor Film - 48 in. x 200 ft.
Features- A clear, heavy-duty protective film that keeps spray booth floors clean.
- Remove when dirty and apply a new.
- Eliminates cleaning floor with chemicals.
- Booth Size - 24 ft. deep x 14 in. wide.
- Spray Booth Floor Film Required - up to 60-70 linear feet.
- Labor Time required - up to 60 minutes / 2 personnel.
- Concrete floors must be sealed and dry prior to application of floor film.
- Sealing the floor: Follow manufacturer’s directions for acid etching and epoxy coating of concrete floor.
- Item Weight - 8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, White, 5gal (SD5WHT)
- M-1 Brush Cleaner, 1 qt., Water, Soak Tools (60932M)
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle (F1620)
- PURDY 9" Paint Roller Cover, 1/2" Nap Nap, Woven Dralon (14A670093)
- GRACO 100 Mesh Graco Short Vertical 100 Mesh Manifold Filter (246382)
- GRACO 100 Mesh Graco 100 Mesh Gun Filter (218133)
- GRACO 60 Mesh Graco 60 Mesh Gun Filter (218131)
- SHARPE MANUFACTURING FILTER ELEMENT F/22601 SERIES B 705FC (SH16W405)
- GRACO 100 Mesh Graco Long Vertical 100 Mesh Manifold Filter (244068)
- AIR FILTRATION CO Air Filtration Ga10 Fib. Arrestors 20 in.X20 in.X2 in. 50-C Fiberglass Pad; 20 in. X 20 in. X 2 in. (AFC-GA10)
- GRACO 200 Mesh ASM Extra Fine 200 Mesh Gun Filter (4435-2)
- R B L Products Paint Sprayers