Shop All AC & Refrigeration Accessories
Qwikproducts
QwikTreat Mold Test Kit
Mfr # QT4200
Zoro # G302489999
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 5 test tapes
- Application To verify the types of mold found in a system
- Color Mostly White
- Material Paper
- Weight (Lbs.) 0.1
Product Information
- Brand Qwikproducts
- MFR # QT4200
- Zoro # G302489999
- UPC # 711582042004
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length (In.) | 6.5 |
Height | 9.5 |
Width | 0.5 |
Details
Includes | 5 test tapes |
Application | To verify the types of mold found in a system |
Color | Mostly White |
Material | Paper |
Weight (Lbs.) | 0.1 |
Features | Professionally Lab Tested, Easy to use, simple instructions, fast online lab results |
Description
QwikTreat Mold Test kit: Collect mold samples with simple to use sample tape. Send the samples postage-paid to Mainstream’s Lab for professional analysis. Get customized lab Test Report.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 48 in. Non-Oscillating, 120 V, 10,100 / 18,000 (BF48BDRED)
- AMERICAN HAWK INDUSTRIAL Sandblast Dust Collector Cartridge Cartridge Filter Replacement for C3976, 12"T x 10"DIA (V723)
- SHARPE MANUFACTURING F88-02 FILTER TOP (SHU32702)
- JB INDUSTRIES Quick Coupler, 1/4 In M x 5/16 In F (QC-S5)
- QWIKPRODUCTS QwikCheck Acid Test Kit (QT2000)
- QWIKPRODUCTS QwikTreat Condensate Pan Tablets (QT2403)
- PARKER Suction Line Accumulator, Dia 5 x H 9 In (VPA589-6SRD)
- SIMPLE GREEN Condenser or Evaporator Cleaner, 5 gal. (0100000104005)
- COREMAX Valve Core, 1/2" Connection Sz, PK3 (CM-VC003)
- YELLOW JACKET Vacuum Gauge (69086)
- HIGHSIDE CHEMICALS AC Leak Repair Kit Refill, PK2 (HS60022)
- Qwikproducts AC & Refrigeration Accessories