Shop All Generator & Power Inverter Accessories
Qwikproducts
QwikPad for Generators (Generac/Honeywell)
Mfr # QT8230
Zoro # G704178705
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 56
- For Use With Generac generators
- Width 40
- Application Generator Pad
- Material Mostly Recycled Plastic
Product Information
- Brand Qwikproducts
- MFR # QT8230
- Zoro # G704178705
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Length | 56 |
Width | 40 |
Height | 5.5 |
Details
Item | Generator Pad |
For Use With | Generac generators |
Application | Generator Pad |
Material | Mostly Recycled Plastic |
Color | Black |
Includes | corrosion-resistant stainless steel tie-down assemblies to secure the outdoor unit to the pad, and a unique gelling agent that, once water is added, forms a solidus gel adding weight to the pad |
Weight | 46 |
Features | Lightweight until filled (46lbs unfilled and 330lbs after), Easy to install, Rated for up to 180mph winds, High-Durability, UV Resistant, Made From Recycled Plastics, 1-person install capability, exceeds Miami-Dade hurricane requirements, 50 lbs heavier than competitor's concrete pads, provides 5" of clearance above adjoining grade, |
Description
QwikPad for Generators is a lightweight, easy-to-install generator pad that meets wind loading requirements up to 180 mph. Each pad includes a unique gelling agent that, once water is added, forms a solidus gel. After the gel sets the 46lb pad then weighs up to 330lbs! Includes corrosion-resistant stainless steel mounting hardware specific to the mounted generator model.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 16 AWG, PP, 21/32in., PK500 (FTD78-12-D)
- ABB Tk222Sc-1 Emt Set Screw Coupling 3/4 (91222)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 200 A, NEMA 3R (DTNF364R)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-1M)
- QWIKPRODUCTS QwikPad for Generators (Briggs and Stratton, Pwr Protn) (QT8215)
- QWIKPRODUCTS QwikPad for Condensers (Optional Concrete Anchor Kit) (QT8111)
- QWIKPRODUCTS Ground Anchor Kit (QT8382)
- QWIKPRODUCTS QwikPad for Condensers (Optional Ground Anchor Kit) (QT8110)
- QWIKPRODUCTS QwikSEER / QwikSwap: Accessory Humidity Sensor (QT6001)
- QWIKPRODUCTS QwikPad for Condensers (36" x 36") (QT8036)
- GENERAC Maintenance Kit 8 kW 410CC (6482)
- Qwikproducts Generator & Power Inverter Accessories