Shop All Generator & Power Inverter Accessories
Qwikproducts
QwikPad for Condensers (Optional Ground Anchor Kit)
Mfr # QT8110
Zoro # G804178711
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 4
- Color Silver
- Application Grounding Anchor Kit
- For Use With QwikPad for Condensers and QwikPad for Generators
Product Information
- Brand Qwikproducts
- MFR # QT8110
- Zoro # G804178711
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Width | 4 |
Height | 28 |
Length | 4 |
Details
Item | Anchor Kit |
Material | Metal |
Color | Silver |
Application | Grounding Anchor Kit |
For Use With | QwikPad for Condensers and QwikPad for Generators |
Features | Increases stabilization during hurricanes |
Weight | 4.2 |
Description
Optional ground anchors provide additional hurricane protection when needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77D8CJB-J)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 1 A to 3 A, 250V AC, 32V AC (HEF-1)
- NVENT HOFFMAN Lay-In Wireway, 6 ft., 6inWx6inH (F66T172GV)
- ILSCO Aluminum Mechanical Lug, onductor 350-6 (AU-350-EC)
- QWIKPRODUCTS QwikPad for Condensers (40" x 40") (QT8040)
- QWIKPRODUCTS QwikSEER / QwikSwap: Accessory Humidity Sensor (QT6001)
- QWIKPRODUCTS QwikPad for Generators (Briggs and Stratton, Pwr Protn) (QT8215)
- QWIKPRODUCTS QwikPad for Generators (Briggs and Stratton 17/20 kW Steel Enclosure Generators) (QT8210)
- QWIKPRODUCTS QwikPad for Generators (Generac/Honeywell) (QT8230)
- QWIKPRODUCTS QwikPad for Condensers (Optional Concrete Anchor Kit) (QT8111)
- GENERAC 6390 - 50-Ft 50-Amp Generator Cord (6390)
- Qwikproducts Generator & Power Inverter Accessories