Shop All AC & Refrigeration Accessories
Qwikproducts
QwikCheck Acid Test Kit
Mfr # QT2000
Zoro # G502490061
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application HVAC & Refrigeration Acid Test Kit
- Color Clear and Yellow
- Material Mostly Plastic
- Weight (Lbs.) 0.1
- Length (In.) 3
Product Information
- Brand Qwikproducts
- MFR # QT2000
- Zoro # G502490061
- UPC # 711582011000
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length (In.) | 3 |
Height | 4 |
Width | 1 |
Details
Application | HVAC & Refrigeration Acid Test Kit |
Color | Clear and Yellow |
Material | Mostly Plastic |
Weight (Lbs.) | 0.1 |
Features | Detects inorganic acid in 2-seconds, Clear color inidicator, Easy To Use, Meets EPA Venting Regulations, Works with All Refrigerants & Oils, Color Change Indicates Pass/Fail |
Description
QwikCheck - Detects inorganic acid in 2-seconds down to 1 part per million in HVAC/R systems. Fast, accurate, and easy to use, QwikCheck provides an early warning of acid problems. The Yellow to Red color change allows you to easily and clearly communicate the need for action to the equipment owner. Works with all refrigerants and oils. Meets EPA venting regulations. For use, simply insert the valve core depressor into the center of the suction-side, vapor-service/Schrader valve while system is operating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VES Fan Speed Control, fwd, rev, 120 V (ICFCFR5-S)
- SCHAEFER Motor 1/2HP 115/230/220V 60/50Hz 1Phase (CS102)
- YELLOW JACKET Quick Coupler, Low Loss, 1/4 In MxF, 0 Deg (19109)
- ALL-FILTERS 24 x 24x 1 Washable Electrostatic Furnace Air Filter (24241.E)
- QWIKPRODUCTS QwikTreat Condensate Pan Tablets (QT2403)
- QWIKPRODUCTS QwikTreat Mold Test Kit (QT4200)
- YORK Refrigeration Orifice, 0.061" dia. (S1-029-19387-003)
- TRANE Cov03522 Cover; Condenser Pvc, (COV03522)
- ROBINAIR R12/R134A Brass Manifold Set (48134B)
- PARKER Suction Line Accumulator, Dia 4 x H 9 In (PA4065-9-5C)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61041)
- Qwikproducts AC & Refrigeration Accessories