Shop All Outdoor Semi-Flushmount Lights
Quoizel
Westover 1-Light Stainless Steel Outdoor Hanging Lantern
Mfr # WVR1907SS
Zoro # G906150394
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lights 1
- Bulb Base Type Medium
- Frame Material BRASS
- FINISH Stainless Steel
Product Information
- Brand Quoizel
- MFR # WVR1907SS
- Zoro # G906150394
- UPC # 611728313985
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Details
Number of Lights | 1 |
Bulb Base Type | Medium |
Frame Material | BRASS |
FINISH | Stainless Steel |
Description
The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, industrial bronze, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Minolta Rp-603z replacement light bulb lamp (RP-603Z MINOLTA)
- ILC Replacement for Seagull Lighting 97180 replacement light bulb lamp (97180)
- SIGNIFY Plug-In CFL, 60W INC Wattage Eq (EL/mdTQ 13W T2 4.1k)
- COMPONENT HARDWARE Surface Mt Incandescent Hood Light (L55-1004)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- WESTINGHOUSE Fixture Ceiling Outdr SemiFlush-Mount 60W Emma Jane 7In Amb Brnz Clear Sd Glass (6113000)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Quoizel Outdoor Semi-Flushmount Lights