Shop All Outdoor Semi-Flushmount Lights
Quoizel
Westover 1-Light Industrial Bronze Outdoor Hanging Lantern
Mfr # WVR1907IZ
Zoro # G706150426
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 12 ft
- Finish Bronze
- Length 7
- Height 20.75
- Bulb Base Type Medium
Product Information
- Brand Quoizel
- MFR # WVR1907IZ
- Zoro # G706150426
- UPC # 611728321140
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Cord Length | 12 ft |
Length | 7 |
Height | 20.75 |
Chain Length | 8 |
Canopy Size | 5.00 in W x 5.00 in L |
Relative Size | Large |
Details
Finish | Bronze |
Bulb Base Type | Medium |
Style | Exterior Lighting |
Frame Material | STEEL |
Weight | 9.15 |
Shade Material | Clear Seedy |
Number of Lights | 1 |
FINISH | Industrial Bronze |
Description
The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, industrial bronze, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W CA10 Incandescent - Clear - 1500 Hours - 250L - Candelabra Base - 12V (S3868)
- BULBRITE 30-Watt Equivalent T4 Non-Dimmable Bi-Pin (G9) LED Light Bulb Soft White, 2PK (861513)
- FENIX LIGHTING Black Rechargeable 18650, 800 lm lm (LD30)
- ILC Replacement for Bulbrite 774000 replacement light bulb lamp (774000 BULBRITE)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- WESTINGHOUSE Fixture Ceiling Outdr SemiFlush-Mount 60W Emma Jane 7In Amb Brnz Clear Sd Glass (6113000)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Quoizel Outdoor Semi-Flushmount Lights