Shop All Pendants
Quoizel
Waving Pendant
Mfr # PCWN2818EK
Zoro # G806152016
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 16.75
- Width 19
- Housing Finish Earth Black
- Lamp Type Integrated LED
Product Information
Dimensions
Length | 16.75 |
Width | 19 |
Diameter | 19 |
Details
Color | Black |
Housing Finish | Earth Black |
Lamp Type | Integrated LED |
Voltage | 120v |
Number of Lights | 0 |
Collection Name | Waving |
Shade Material | Steel |
Item | Pendant |
Fixture Wattage | 56 |
Includes | Installation Guide |
CRI | 90 |
Lamp Included | Yes |
Material | STEEL |
Dimmable | Yes |
Color Temperature | 3000K |
Standards | ETL Listed |
FINISH | Earth Black |
Description
Platinum by Quoizel is an exciting platform of contemporary design - playful and dramatic expressions in lighting. This collection utilizes energy-efficient light sources, creating a captivating effect through the intensity of light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 41489 replacement light bulb lamp, 2PK (41489 GE GENERAL ELECTRIC G.E)
- HUBBELL LIGHTING Compass LED Emergency Light, Dual-Head, Self-Diagnostic (CU2SD)
- WESTGATE LFE-30W-MCT-KNCOMPACT FLOOD LIGHT 15W 120V 1600LM, ADJ. 30/40/50K, KNUCKLE (LFE-30W-MCT-KN)
- ILC Replacement for Light Bulb / Lamp 12psb Green LED Replacement replacement light bulb lamp (12PSB GREEN LED REPLACEMENT LIGHT BULB / LAMP)
- QUOIZEL Crescent Pendant (PCCN2824PK)
- QUOIZEL Sullivan 1-Light Matte Black Mini Pendant (QPP5352MBK)
- QUOIZEL Rylan 4-Light Matte Black Pendant (RYN2817MBK)
- QUOIZEL Damien 4-Light Earth Black Pendant (DMN1514EK)
- QUOIZEL Viewpoint Pendant (VP5203WS)
- QUOIZEL Rue De Royal 4-Light Aged Copper Pendant (RO2814AC)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- Quoizel Pendants