Shop All Outdoor Wall Lights
Quoizel
Ward Outdoor Wall Lantern
Mfr # WAR8406GZ
Zoro # G606149506
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Length 14.25
- Watts 100
- Finish Gilded Bronze
Product Information
- Brand Quoizel
- MFR # WAR8406GZ
- Zoro # G606149506
- UPC # 611728309315
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.25 |
Length | 14.25 |
Dia. (In.) | 6.25 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 100 |
Finish | Gilded Bronze |
Glass Color | Bronze |
Standards | ETL Listed |
Lamp Included | No |
Lighting Certification | ETL |
Housing Material | Steel |
Lamp Type | Incandescent |
Fixture Wattage | 100 |
FINISH | Gilded Bronze |
Description
Rippled glass evokes the movement and serenity of water in Ward, a collection of wall and post lanterns ideal for coastal landscapes. The hanging wall lanterns bring a modern farmhouse design while posts, installed at regular interviews, welcome visitors with pomp and circumstance. A gilded bronze finish is equal parts classic and rustic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED FLAT PANEL 11in. 12.5W (74210/6WY)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 112W (EPL-48-4L-LED-SFC)
- LIGHTOLIER Round Downlight, 3000K, WHT, 0-10V, Dim, 5" (S5R830K7WZ10U)
- MAXIM 40 Watt Xenon Bi-Pin G9 Base 120 Volt Frosted Bulb (BX40G9FT120V)
- QUOIZEL Westover 1-Light Earth Black Outdoor Wall Lantern (WVR8407EK)
- QUOIZEL Crusade Outdoor Wall Lantern (CSE8410EK)
- QUOIZEL Hazel 1-Light Earth Black Outdoor Wall Lantern (HAZ8409EK)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408K)
- QUOIZEL Manning Outdoor Wall Lantern (MAN8409WT)
- QUOIZEL Chancellor 4-Light Mystic Black Outdoor Wall Lantern (CCR8412K)
- MAXLITE Wall Pack, LED, Replacement For 175W MH (WP-ADS29U-CSBPC)
- Quoizel Outdoor Wall Lights