Shop All Outdoor Wall Lights
Quoizel
Stonington Outdoor Wall Lantern
Mfr # SNN8411K
Zoro # G306149738
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Width 11
- Length 17
- Watts 150
Product Information
- Brand Quoizel
- MFR # SNN8411K
- Zoro # G306149738
- UPC # 611728263242
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 11 |
Length | 17 |
Dia. (In.) | 11 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 150 |
Finish | Mystic Black |
Glass Color | Black |
Lamp Type | Incandescent |
Standards | ETL Listed |
Lighting Certification | ETL |
Fixture Wattage | 150 |
Housing Material | Composite |
Lamp Included | No |
FINISH | Mystic Black |
Description
A design inspired by classic Arts and Crafts, the Stonington collection features clear water glass for added visual interest and a design that appeals to traditional homes as well. It is available in three versatile finishes: mystic black, white lustre and palladian bronze which will complement many color schemes. The Stonington collection is made of our Coastal Armour composite material. It is significantly more durable, less prone to fading, and features finer details than your average outdoor pieces. As part of our Coastal Armour collection, this product is also marine grade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 50a21-47v A21-replaced BY A19 replacement light bulb lamp (50A21-47V A21-REPLACED BY A19 LIGHT BULB / LAM)
- ILC Replacement for Damar 24057b replacement light bulb lamp (24057B DAMAR)
- ILC Replacement for GE General Electric G.E 12471 replacement light bulb lamp (12471 GE GENERAL ELECTRIC G.E)
- SATCO 40 W B10 Incandescent - Clear - 2000 Hours - 300L - Medium Base - 120V - 2-Pack (S4740)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8315P)
- QUOIZEL Pointsett Integrated LED Matte Black Outdoor Wall Lantern (PNT8306MBK)
- QUOIZEL Westover 2-Light Earth Black Outdoor Wall Lantern (WVR8409EK)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8406K)
- QUOIZEL Manning Outdoor Wall Lantern (MAN8409WT)
- QUOIZEL Amberly Grove 1-Light Western Bronze Outdoor Wall Lantern (AMBL8408WT)
- AFX RFKIT9AJ Retrofit LED Kit, White (TPWW70050LWH)
- Quoizel Outdoor Wall Lights