Shop All Outdoor Wall Lights
Quoizel
Stonington Outdoor Wall Lantern
Mfr # SNN8409K
Zoro # G106149624
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Width 9.5
- Length 15.5
- Watts 100
Product Information
- Brand Quoizel
- MFR # SNN8409K
- Zoro # G106149624
- UPC # 611728209400
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9.5 |
Length | 15.5 |
Dia. (In.) | 9.5 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 100 |
Finish | Mystic Black |
Glass Color | Black |
Standards | ETL Listed |
Lamp Type | Incandescent |
Housing Material | Composite |
Lamp Included | No |
Lighting Certification | ETL |
Fixture Wattage | 100 |
FINISH | Mystic Black |
Description
A design inspired by classic Arts and Crafts, the Stonington collection features clear water glass for added visual interest and a design that appeals to traditional homes as well. It is available in three versatile finishes: mystic black, white lustre and palladian bronze which will complement many color schemes. The Stonington collection is made of our Coastal Armour composite material. It is significantly more durable, less prone to fading, and features finer details than your average outdoor pieces. As part of our Coastal Armour collection, this product is also marine grade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 64465u replacement light bulb lamp (64465U OSRAM SYLVANIA)
- EKENA MILLWORK Eleanor Architectural Grade PVC Pierced Ceiling Medallion, Black, 18"OD x 6 7/8"ID x 1/2"P (CMPP18EASBL)
- ELCO LIGHTING 6 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT611CT5W)
- ILB GOLD Compact Fluorescent Bulb Cfl Single Twin Tube, Replacement For Donsbulbs, Cf9Ds-Green (CF9DS-GREEN)
- QUOIZEL Pointsett Integrated LED Matte Black Outdoor Wall Lantern (PNT8306MBK)
- QUOIZEL Manning Outdoor Wall Lantern (MAN8409WT)
- QUOIZEL Crusade Outdoor Wall Lantern (CSE8408EK)
- QUOIZEL Westover 1-Light Earth Black Outdoor Wall Lantern (WVR8407EK)
- QUOIZEL Maren Outdoor Wall Lantern (MAE8408MBK)
- QUOIZEL Burdett 1-Light Aged Copper Outdoor Wall Lantern (BURD8411AC)
- WESTGATE LOHB-4FT-120W-50KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-50K)
- Quoizel Outdoor Wall Lights