Shop All Vanity Lights
Quoizel
Stafford Vanity Light
Mfr # STF8624BN
Zoro # G606153152
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Length 9
- Width 24
- Housing Finish Brushed Nickel
- Lamp Type Incandescent
Product Information
- Brand Quoizel
- MFR # STF8624BN
- Zoro # G606153152
- UPC # 611728333228
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 9 |
Width | 24 |
Diameter | 24 |
Depth (In) | 6.75 |
Details
Color | Nickel |
Item | Vanity Light |
Housing Finish | Brushed Nickel |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 3 |
Collection Name | Stafford |
Shade Material | Steel |
Dimmable | Yes |
Standards | ETL Listed |
Lamp Included | No |
Fixture Wattage | 100 |
Housing Material | STEEL |
Lighting Certification | ETL |
Includes | Installation Guide |
Bulb Base Type | Medium Base |
Indoor or Outdoor | Indoor |
Application | Home Lighting |
Description
Embrace transitional design with the Stafford collection of bath and vanity lights. Curved Brushed Nickel arms and coastal inspired braided rope accents accentuate clear seeded glass shades. Choose from two, three or four lights in this versatile collection to enhance your bathroom decor today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED E26 A15 SW 60W 2PK (BPA1560927WFIL2)
- ILC Replacement for Light Bulb / Lamp 12psb White LED Replacement replacement light bulb lamp (12PSB WHITE LED REPLACEMENT LIGHT BULB / LAMP)
- ILC Replacement for Hallett / UV Pure Tech Upstream Nc15-75 replacement light bulb lamp (UPSTREAM NC15-75 HALLETT / UV PURE TECH)
- BENZARA ALP- 83 in. Christmas Tree Tower with 8 Functions and 300 LED Lights (LUC138MC)
- QUOIZEL Gibson 2-Light Polished Chrome Vanity Light (GIB8613C)
- QUOIZEL Allison Bath Bar (PCAI8524BN)
- QUOIZEL Nicholas Vanity Light (NL8603C)
- QUOIZEL Acacia 3-Light Brushed Nickel Bath Light (ACA8623BN)
- QUOIZEL Cristal Vanity Light (CRI8604BN)
- QUOIZEL Serenade Vanity Light (PCSQ8525MBK)
- SUNLITE Art Deco Style Brushed Nickel Vanity Light Fixture, 48-Inch, 8 Medium Base Sockets, Dimmable (45300-SU)
- Quoizel Vanity Lights