Shop All Chandeliers
Quoizel
Spellbound Chandelier
Mfr # PCSB5009C
Zoro # G006153004
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Polished Chrome
- Lamp Type Incandescent
- Fixture Wattage 40
- Glass Color Chrome
- Dimmable Yes
Product Information
- Brand Quoizel
- MFR # PCSB5009C
- Zoro # G006153004
- UPC # 611728287316
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 22.75 |
Diameter | 22.75 |
Length | 10 |
Details
Item | Chandelier |
Housing Finish | Polished Chrome |
Lamp Type | Incandescent |
Fixture Wattage | 40 |
Glass Color | Chrome |
Dimmable | Yes |
Watts | 40 |
Standards | ETL Listed |
Number of Lights | 9 |
Material | Steel |
Lighting Certification | ETL |
Voltage | 120v |
Collection | Spellbound |
Color | Chrome |
Lamp Included | Yes |
FINISH | Polished Chrome |
Description
Find yourself mesmerized by the vintage beauty of the Spellbound, a stunning member of Platinum by Quoizel. Inspired by the sputnik designs of decades past, this collection is truly retro reimagined. Spheres of shimmering ice glass are encased in outer shades of clear glass, resulting in a glittering display of light. The polished chrome arms and sockets adds a contemporary edge to finish the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED SPCL T6.5 E17 40W WW (BP40T61/2SULED)
- COAST CUTLERY Led Flashlt 240L Blk (30112)
- LITHONIA LIGHTING Replacement Diffuser, F/RT5 Fixtures (DRTL48)
- BAYCO 3 Mode 80 Lumen LED Head Lamp (BA99487)
- QUOIZEL Shadow Linear Chandelier (PCSH1941BCH)
- QUOIZEL Kane Linear Chandelier (KAN440EK)
- QUOIZEL Guilford Linear Chandelier (GUI540GK)
- QUOIZEL Noble Chandelier (NBE5303RK)
- QUOIZEL Buchanan Chandelier (BCN5009WT)
- QUOIZEL Joules Chandelier (JOU5032AB)
- MOEN Belfield Quadruple Globe Bath Light Bright Chrome (YB6464CH)
- Quoizel Chandeliers