Shop All Pendants
Quoizel
Sparrow Mini Pendant
Mfr # SPW1512AN
Zoro # G706153045
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Length 10
- Width 12
- Housing Finish Antique Nickel
- Lamp Type Incandescent
Product Information
Dimensions
Length | 10 |
Width | 12 |
Diameter | 12 |
Details
Color | Nickel |
Housing Finish | Antique Nickel |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 1 |
Collection Name | Sparrow |
Shade Material | Steel |
Item | Mini Pendant |
Lamp Included | No |
Watts | 100 |
Includes | Installation Guide |
Dimmable | Yes |
Fixture Wattage | 100 |
Standards | ETL Listed |
Material | RESIN |
FINISH | Antique Nickel |
Description
The Sparrow is a simple, yet handsome, industrial style collection. This fixture comes in an Antique Brass, Old Bronze, or Antique Nickel finish and is paired with a painted metal shade that has a stately suede-like look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR Porc Kyls Lampholder (8052CC10)
- ILC Replacement for Advance R2s40-1-tp (R2S40-1-TP)
- NUVO 150 Watt UFO LED High Bay - 4000K - 20850 Lumens - 120-277 Volt - Black Finish (65/783R2)
- FEIT ELECTRIC LED A15 E17 DL 60W 2PK (BPA1560N/950CA2)
- QUOIZEL Rylan 4-Light Matte Black Pendant (RYN2817MBK)
- QUOIZEL Emery Mini Pendant (ER1508PN)
- QUOIZEL Shanghai 3-Light Matte Black Pendant (TF5334MBK)
- QUOIZEL Graves Pendant (PCGVS2820MBK)
- QUOIZEL Rue De Royal 4-Light Aged Copper Pendant (RO2814AC)
- QUOIZEL Dazzle Integrated LED Soft Gold Pendant (PCDZ2812SGD)
- ET2 Chaos 10-Light 40" Wide Polished Chrome Pendant Light (E21417-PC)
- Quoizel Pendants