Shop All Vanity Lights
Quoizel
Serenade Vanity Light
Mfr # PCSQ8525MBK
Zoro # G706153113
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 4.75
- Width 25.25
- Housing Finish Matte Black
- Lamp Type Integrated LED
Product Information
- Brand Quoizel
- MFR # PCSQ8525MBK
- Zoro # G706153113
- UPC # 611728320570
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 4.75 |
Width | 25.25 |
Diameter | 25.25 |
Depth (In) | 4 |
Description
Simple meets sophisticated in the Serenade vanity light. This contemporary bath bar’s etched glass shade creates a soft, sleek appearance while evenly diffusing the integrated LED. Delicate accents in a lustrous Polished Chrome or Matte Black wrap the shade in added shine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow No Led 256 lm (3415MCC)
- SYLVANIA 13 W, T5, Miniature Bi-Pin (G5) (F13T5/CW)
- STREAMLIGHT Bulb, Xenon, 5/5.5 (90314)
- HALO Open Trim, 301 (301SN)
- QUOIZEL Blade Bath Bar (PCBD8526EK)
- QUOIZEL Acacia 4-Light Brushed Nickel Bath Light (ACA8627BN)
- QUOIZEL Nicholas Vanity Light (NL8604EK)
- QUOIZEL Glacial Bath Bar (PCGL8522BN)
- QUOIZEL Blade Bath Bar (PCBD8519EK)
- QUOIZEL Nicholas Vanity Light (NL8603C)
- ELK HOME Abbington 27.5'' Wide 3-Light Vanity Light - Matte Black (68272/3)
- Quoizel Vanity Lights