Shop All Chandeliers
Quoizel
Sabre Linear Chandelier
Mfr # PCSE138BN
Zoro # G406153550
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Fixture Wattage 24
- Glass Color Nickel
- Material Steel
- Lighting Certification ETL
Product Information
- Brand Quoizel
- MFR # PCSE138BN
- Zoro # G406153550
- UPC # 611728287200
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 39.25 |
Length | 6.25 |
Diameter | 39.25 |
Details
Item | Chandelier |
Housing Finish | Brushed Nickel |
Lamp Type | Integrated LED |
Fixture Wattage | 24 |
Glass Color | Nickel |
Material | Steel |
Lighting Certification | ETL |
Lamp Included | Yes |
Voltage | 120v |
Standards | ETL Listed |
Dimmable | Yes |
Collection | Sabre |
Number of Lights | 0 |
Color | Nickel |
FINISH | Brushed Nickel |
Description
Making a dramatic statement with its modern bridge-like design, the Sabre Island Light for Platinum by Quoizel is expertly stylish. Two flat arcing beams span the length of the fixture and add depth to the rectangular shape of the body. The integrated LED light source is housed underneath a white acrylic shade. The brushed nickel finish is continued on the rods and canopy culminating in a completed work of art.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Chloride 19-1-7613 replacement light bulb lamp (19-1-7613 CHLORIDE)
- WESTINGHOUSE Omni Directional A19 E26 (Medium) LED Bulb Warm White 40 W (53189)
- BAYCO BAYCO Incandescent Silver Clamp Light (SL-300N4)
- ILC Replacement for Sylvania 100q/cl/dc/64475/osram 120v replacement light bulb lamp (100Q/CL/DC/64475/OSRAM 120V SYLVANIA)
- QUOIZEL Shadow Linear Chandelier (PCSH1941BCH)
- QUOIZEL Cutlas Linear Chandelier (PCCU148BRA)
- QUOIZEL Coda Linear Chandelier (COD139MBK)
- QUOIZEL Rowland 5-Light Matte Black Chandelier (ROW5022MBK)
- QUOIZEL Abner Chandelier (ABR5028MBK)
- QUOIZEL Catalina Linear Chandelier (CTA642MBK)
- ALADDIN LIGHT LIFT Directional Pulley For Remote Mount Lifts Add On All Models (ALDP)
- Quoizel Chandeliers